Sterilin™ Silicone Tubing
Thermo Scientific™

Sterilin™ Silicone Tubing

Perform various applications with high quality, silicone tubing made from nontoxic material.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) InnerDiameter (Metric) OuterThickness (Metric)
TSR0800500P8 mm18 mm5 mm
TSR0050025P0.5 mm1 mm0.25 mm
TSR0050050P0.5 mm1.5 mm0.5 mm
TSR0050160P0.5 mm3.7 mm1.6 mm
TSR0080170P0.8 mm4.2 mm1.7 mm
TSR0100050P1 mm2 mm0.5 mm
TSR0100100P1 mm3 mm1 mm
TSR0100200P1 mm5 mm2 mm
TSR0150050P1.5 mm2.5 mm0.5 mm
TSR0150100P1.5 mm3.5 mm1 mm
TSR0150150P1.5 mm4.5 mm1.5 mm
TSR0200050P2 mm3 mm0.5 mm
TSR0200100P2 mm4 mm1 mm
TSR0200125P2 mm4.5 mm1.2 mm
TSR0250080P2.5 mm4.1 mm0.8 mm
TSR0250100P2.5 mm4.5 mm1 mm
TSR0300200P3 mm7.0 mm2.0 mm
TSR0320080P3.2 mm4.8 mm0.8 mm
TSR0320100P3.2 mm5.2 mm1 mm
TSR0320160P3.2 mm6.4 mm1.6 mm
TSR0400100P4 mm6 mm1 mm
TSR0400160P4 mm7.2 mm1.6 mm
TSR0400200P4 mm8.0 mm2.0 mm
TSR0450160P4.5 mm7.7 mm1.6 mm
TSR0475160P4.7 mm7.95 mm1.6 mm
TSR0500100P5 mm7 mm1 mm
TSR0500160P5 mm8.2 mm1.6 mm
TSR0550250P5.5 mm10.5 mm2.5 mm
TSR0600175P6 mm9.5 mm1.75 mm
TSR0600200P6 mm10 mm2 mm
TSR0600400P6 mm14 mm4 mm
TSR0630160P6.3 mm9.5 mm1.6 mm
TSR0630250P6.3 mm11.3 mm2.5 mm
TSR0630320P6.3 mm12.7 mm3.2 mm
TSR0750150P7.5 mm10.5 mm1.5 mm
TSR0800160P8 mm11.2 mm1.6 mm
TSR0800200P8 mm12 mm2 mm
TSR0800320P8 mm14.4 mm3.2 mm
TSR0800400P8 mm16 mm4 mm
TSR0850400P8.5 mm16.5 mm4 mm
TSR0900250P9 mm14 mm2.5 mm
TSR0900320P9 mm15.4 mm3.2 mm
TSR0900400P9 mm17 mm4 mm
TSR0950320P9.5 mm15.9 mm3.2 mm
TSR1000200P10 mm14 mm2 mm
TSR1000300P10 mm16 mm3 mm
TSR1270320P12.7 mm19.1 mm3.2 mm
TSR1600320P16 mm22.4 mm3.2 mm
TSR1900320P19 mm25.4 mm3.2 mm
TSR2540320P25.4 mm31.8 mm3.2 mm
Catalog number TSR0800500P
Price (MXN)
-
Diameter (Metric) Inner:
8 mm
Diameter (Metric) Outer:
18 mm
Thickness (Metric):
5 mm
Perform various applications with high-quality silicone tubing made from nontoxic material.
  • Ideal for use with peristaltic pumps
  • Can be autoclaved or dry heat sterilized
  • 15-meter length
  • Manufactured in ISO Class 7 clean room
Specifications
DescriptionSilicone tubing
FlexibilityVery Flexible
Thickness (Metric)5 mm
AutoclavableAutoclavable
ColorTranslucent
Diameter (Metric) Inner8 mm
Diameter (Metric) Outer18 mm
MaterialSilicone
Overall Length (English)49 ft.
Overall Length (Metric)15 m
Product TypeFlexible Tubing
Unit SizeEach