Sterilin™ Silicone Stoppers
Thermo Scientific™

Sterilin™ Silicone Stoppers

Guarantee a tight, reliable seal for your glass and plastic flasks. Suitable for use in various applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberClosure SizeDiameter (Metric) BaseDiameter (Metric)TopNo. per Pack
TSRBGE01111 mm11 mm14 mm10
TSRBGE01010 mm10 mm12.5 mm10
TSRBGE01313 mm13 mm16 mm10
TSRBGE01515 mm15 mm18 mm10
TSRBGE01919 mm19 mm22.5 mm10
TSRBGE02121 mm21 mm24.5 mm1
TSRBGE02323 mm23 mm26.5 mm1
TSRBGE02727 mm27 mm31 mm1
TSRBGE03737 mm37 mm42.5 mm1
Catalog number TSRBGE011
Price (MXN)
-
Closure Size:
11 mm
Diameter (Metric) Base:
11 mm
Diameter (Metric)Top:
14 mm
No. per Pack:
10
Guarantee a tight, reliable seal for your glass and plastic flasks. Suitable for use in various applications. Thermo Scientific™ Sterilin™ Silicone Stoppers are suitable for use over a wide temperature range: -50° to +200°C.
  • Suitable for sealing glass and plastic flasks
  • Suitable for use over a wide temperature range: -50° to +200°C
  • Autoclavable

Compliance

  • Material from which the product is made is compliant with FDA-CFR 21 Part 177.2600 Food Contact

Ordering Information

  • Additional sizes available. Please contact Customer Service for more details. Not available in all geographic regions.
Specifications
Closure Size11 mm
Diameter (Metric) Base11 mm
Diameter (Metric)Top14 mm
Length (Metric)24 mm
No. per Pack10
Temperature Range (Metric)-50°C to +200°C
AutoclavableAutoclavable
MaterialSilicone
SterilityNon-sterile
Unit SizeEach