Thermo Scientific TSU Series Undercounter Refrigerators
Thermo Scientific TSU Series Undercounter Refrigerators
Thermo Scientific TSU Series Undercounter Refrigerators
Thermo Scientific TSU Series Undercounter Refrigerators
Thermo Scientific™

Thermo Scientific TSU Series Undercounter Refrigerators

Green features
Thermo Scientific TSU Series Undercounter Laboratory Refrigerators offer a compelling cold storage option for a wide variety of laboratories. With a full suite of alarms, whisper quiet operation, and NSF 456 certified performance, the TSU Series is designed specifically for laboratory settings.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDoor StylePlug Type
TSU405SASolidNEMA 5-15 P
TSU405GAGlassNEMA 5-15 P
TSU405GVGlassEU
TSU405SVSolidEU
TSU405GWGlassUK
TSU405SWSolidUK
Catalog number TSU405SA
Price (USD)
-
Door Style:
Solid
Plug Type:
NEMA 5-15 P
Thermo Scientific TSU Series Undercounter Laboratory Refrigerators offer a compelling cold storage option for a wide variety of laboratories. With a full suite of alarms, whisper quiet operation, and NSF 456 certified performance, the TSU Series is designed specifically for laboratory settings.
  • Remote alarm contacts
  • NSF 456 Certified
  • Whisper quiet operation
  • ENERGYStar certified
  • Green refrigerants support global greenhouse gas emission reduction initiatives
  • Hi/Lo temperature, door ajar, and power fail alarms
Specifications
Cabinet MaterialPainted Steel
CastersOptional
DefrostAutomatic
Dimensions (DxWxH) Exterior25.6 x 20.5 x 32.7 in. (650 x 520 x 830 mm)
Dimensions (D x W x H) Interior20.3 x 17.3 x 22 in. (516 x 440 x 560 mm)
Electrical Requirements115 V, 60 Hz
Exterior FinishPainted Steel
Green FeaturesENERGY STAR
Monitoring OptionsAlarms, Remote Alarm Contacts
Shelves2 Adjustable
Capacity (English)4.5 cu.ft.
Capacity (Metric)127 L
Certifications/CompliancecULus, ENERGYSTAR, NSF 456
CompressorForced-air
Door StyleSolid
No. of Doors1
Plug TypeNEMA 5-15 P
StyleUndercounter
Temperature Range2°C to 8°C
Voltage120 V
Unit SizeEach