| TSX1205GD | Full specifications | Each | NEMA 6-15 | Glass | 208-230V, 60Hz | 11.5 cu. ft. | Request A Quote |
Type | High-Performance Refrigerator | Capacity (English) | 11.5 cu. ft. | Capacity (Metric) | 326 L | Temperature (Setpoint) | 3°-7°C (5°C) | Refrigerant | R290 | Door Style | Glass | No. of Doors | 1 | Shelves | 4 | Certifications/Compliance | UL, ENERGYSTAR, cUL | Display | Microprocessor | Product Line | TSX Series | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Dimensions (DxWxH) Exterior | 30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm) | Dimensions (D x W x H) Interior | 21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm) | Dimensions (L x W x H) Exterior | 30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm) | Depth (English) Exterior | 30.5 in. | Depth (English) Interior | 21.8 in. | Depth (Metric) Exterior | 77.5 cm | Depth (Metric) Interior | 55.4 cm | Height (English) Exterior | 73.0 in. | Height (English) Interior | 52.4 in. | Height (Metric) Exterior | 185.4 cm | Height (Metric) Interior | 133.1 cm | Width (English) Exterior | 24.0 in. | Width (English) Interior | 20 in. | Width (Metric) Exterior | 61.9 cm | Width (Metric) Interior | 50.8 cm | Amperage | 15 A | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208-230V, 60Hz | Frequency | 60 Hz | Shipping Weight (English) | 339 lb. | Shipping Weight (Metric) | 154 kg | Weight (English) | 285 lb. | Weight (Metric) | 129 kg | Unit Size | Each |
|
| TSX2305GA | Full specifications | Each | NEMA 5-15 | Glass | 115V, 60Hz | 23 cu. ft. | Request A Quote |
Description | TSX Series High-Performance Refrigerator, Glass Door | Type | High-Performance Refrigerator | Capacity (English) | 23 cu. ft. | Capacity (Metric) | 650 L | Temperature (Setpoint) | 3°-7°C (5°C) | Refrigerant | R290 | Door Style | Glass | No. of Doors | 1 | Shelves | 4 | Certifications/Compliance | UL, ENERGYSTAR, cUL | Display | Microprocessor | Product Line | TSX Series | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.8 x 28 x 78.6 in. (96.2 x 71.1 x 199.6 cm) | Depth (English) Exterior | 37.8 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96.2 cm | Depth (Metric) Interior | 72.3 cm | Height (English) Exterior | 78.6 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.6 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 28 in. | Width (English) Interior | 24 in. | Width (Metric) Exterior | 71.1 cm | Width (Metric) Interior | 61 cm | Amperage | 15 A | Plug Type | NEMA 5-15 | Voltage | 115 V | Electrical Requirements | 115V, 60Hz | Frequency | 60 Hz | Green Features | Energy efficient | Shipping Weight (English) | 450 lb. | Shipping Weight (Metric) | 204 kg | Weight (English) | 385 lb. | Weight (Metric) | 175 kg | Unit Size | Each |
|
| TSX4505GA | Full specifications | Each | NEMA 5-15 | Sliding Glass | 115V, 60Hz | 45.8 cu. ft. | Request A Quote |
Type | High-Performance Refrigerator | Capacity (English) | 45.8 cu. ft. | Capacity (Metric) | 1297 L | Temperature (Setpoint) | 3°-7°C (5°C) | Refrigerant | R290 | Door Style | Sliding Glass | Shelves | 8 Wire | Certifications/Compliance | UL, cUL, ENERGYSTAR | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm) | Dimensions (L x W x H) Exterior | 36.6 x 56.5 x 78.5 in (93.1 x 143.5 x 199.4 cm) | Depth (English) Exterior | 36.6 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 93.1 cm | Depth (Metric) Interior | 72.4 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 56.5 in. | Width (English) Interior | 52.5 in. | Width (Metric) Exterior | 143.5 cm | Width (Metric) Interior | 133.4 cm | Amperage | 15 A (CB) | Plug Type | NEMA 5-15 | Voltage | 115 V | Electrical Requirements | 115V, 60Hz | Frequency | 60 Hz | Green Features | Energy efficient | Shipping Weight (English) | 611 lb. | Shipping Weight (Metric) | 277 kg | Unit Size | Each |
|
| TSX4505GD | Full specifications | Each | NEMA 6-15 | Sliding Glass | 208-230V, 60Hz | 45.8 cu. ft. | Request A Quote |
Type | High-Performance Refrigerator | Capacity (English) | 45.8 cu. ft. | Capacity (Metric) | 1297 L | Temperature (Setpoint) | 3°-7°C (5°C) | Refrigerant | R290 | Door Style | Sliding Glass | No. of Doors | 2 | Shelves | 8 Wire | Certifications/Compliance | UL, cUL, ENERGYSTAR | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm) | Dimensions (L x W x H) Exterior | 36.6 x 56.5 x 78.5 in (93.1 x 143.5 x 199.4 cm) | Depth (English) Exterior | 36.6 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 93.1 cm | Depth (Metric) Interior | 72.4 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 56.5 in. | Width (English) Interior | 52.5 in. | Width (Metric) Exterior | 143.5 cm | Width (Metric) Interior | 133.4 cm | Amperage | 15 A (CB) | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208-230V, 60Hz | Frequency | 50/60 Hz | Green Features | Energy efficient | Shipping Weight (English) | 611 lb. | Shipping Weight (Metric) | 277 kg | Unit Size | Each |
|
| TSX4505GV | Full specifications | Each | CEE 7/7 | Sliding Glass | 208-230V, 50Hz | 45.8 cu. ft. | Request A Quote |
Type | High-Performance Refrigerator | Capacity (English) | 45.8 cu. ft. | Capacity (Metric) | 1297 L | Temperature (Setpoint) | 3°-7°C (5°C) | Refrigerant | R290 | Door Style | Sliding Glass | No. of Doors | 2 | Shelves | 8 Wire | Certifications/Compliance | UL, cUL, CE | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm) | Dimensions (L x W x H) Exterior | 36.6 x 56.5 x 78.5 in (93.1 x 143.5 x 199.4 cm) | Depth (English) Exterior | 36.6 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 93.1 cm | Depth (Metric) Interior | 72.4 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 56.5 in. | Width (English) Interior | 52.5 in. | Width (Metric) Exterior | 143.5 cm | Width (Metric) Interior | 133.4 cm | Amperage | 15 A (CB) | Plug Type | CEE 7/7 | Voltage | 208/230 V | Electrical Requirements | 208-230V, 50Hz | Frequency | 50/60 Hz | Green Features | Energy efficient | Shipping Weight (English) | 611 lb. | Shipping Weight (Metric) | 277 kg | Unit Size | Each |
|
| TSX5005GA | Full specifications | Each | NEMA 5-15 | Double Glass | 115V, 60Hz | 51.1 cu. ft. | Request A Quote |
Type | High-Performance Refrigerator | Capacity (English) | 51.1 cu. ft. | Capacity (Metric) | 1447 L | Temperature (Setpoint) | 3°-7°C (5°C) | Refrigerant | R290 | Door Style | Double Glass | No. of Doors | 2 | Shelves | 8 | Certifications/Compliance | UL, ENERGYSTAR, cUL | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.9 x 56.5 x 78.5 in. (96.2 x 143.5 x 199.4 cm) | Depth (English) Exterior | 37.8 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96.0 cm | Depth (Metric) Interior | 72.4 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 56.5 in. | Width (English) Interior | 52.5 in. | Width (Metric) Exterior | 143.5 cm | Width (Metric) Interior | 133.4 cm | Amperage | 15 A (CB) | Plug Type | NEMA 5-15 | Voltage | 115 V | Electrical Requirements | 115V, 60Hz | Frequency | 60 Hz | Green Features | Energy efficient | Unit Size | Each |
|
| TSX5005GD | Full specifications | Each | NEMA 6-15 | Double Glass | 208-230V, 60Hz | 51.1 cu. ft. | Request A Quote |
Type | High-Performance Refrigerator | Capacity (English) | 51.1 cu. ft. | Capacity (Metric) | 1447 L | Temperature (Setpoint) | 3°-7°C (5°C) | Refrigerant | R290 | Door Style | Double Glass | No. of Doors | 2 | Shelves | 8 | Certifications/Compliance | UL, cUL, ENERGYSTAR | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.9 x 56.5 x 78.5 in. (96.2 x 143.5 x 199.4 cm) | Depth (English) Exterior | 37.8 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96.0 cm | Depth (Metric) Interior | 72.4 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 56.5 in. | Width (English) Interior | 52.5 in. | Width (Metric) Exterior | 143.5 cm | Width (Metric) Interior | 133.4 cm | Amperage | 15 A (CB) | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208-230V, 60Hz | Frequency | 50/60 Hz | Green Features | Energy efficient | Unit Size | Each |
|
| TSX5005GV | Full specifications | Each | CEE 7/7 | Double Glass | 208-230V, 50Hz | 51.1 cu. ft. | Request A Quote |
Type | High-Performance Refrigerator | Capacity (English) | 51.1 cu. ft. | Capacity (Metric) | 1447 L | Temperature (Setpoint) | 3°-7°C (5°C) | Refrigerant | R290 | Door Style | Double Glass | No. of Doors | 2 | Shelves | 8 | Certifications/Compliance | UL, cUL, CE | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.9 x 56.5 x 78.5 in. (96.2 x 143.5 x 199.4 cm) | Depth (English) Exterior | 37.8 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96.0 cm | Depth (Metric) Interior | 72.4 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 56.5 in. | Width (English) Interior | 52.5 in. | Width (Metric) Exterior | 143.5 cm | Width (Metric) Interior | 133.4 cm | Amperage | 15 A (CB) | Plug Type | CEE 7/7 | Voltage | 208/230 V | Electrical Requirements | 208-230V, 50Hz | Frequency | 50/60 Hz | Green Features | Energy efficient | Unit Size | Each |
|
| TSX5005SA | Full specifications | Each | NEMA 5-15 | Double Solid | 115V, 60Hz | 51.1 cu. ft. | Request A Quote |
Type | High-Performance Refrigerator | Capacity (English) | 51.1 cu. ft. | Capacity (Metric) | 1447 L | Temperature (Setpoint) | 3°-7°C (5°C) | Refrigerant | R290 | Door Style | Double Solid | No. of Doors | 2 | Shelves | 8 | Certifications/Compliance | UL, ENERGYSTAR, cUL | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.9 x 56.5 x 78.5 in. (96.2 x 143.5 x 199.4 cm) | Depth (English) Exterior | 37.8 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96.0 cm | Depth (Metric) Interior | 72.4 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 56.5 in. | Width (English) Interior | 52.5 in. | Width (Metric) Exterior | 143.5 cm | Width (Metric) Interior | 133.4 cm | Amperage | 15 A (CB) | Plug Type | NEMA 5-15 | Voltage | 115 V | Electrical Requirements | 115V, 60Hz | Frequency | 60 Hz | Green Features | Energy efficient | Unit Size | Each |
|
| TSX5005SD | Full specifications | Each | NEMA 6-15 | Double Solid | 208-230V, 60Hz | 51.1 cu. ft. | Request A Quote |
Type | High-Performance Refrigerator | Capacity (English) | 51.1 cu. ft. | Capacity (Metric) | 1447 L | Temperature (Setpoint) | 3°-7°C (5°C) | Refrigerant | R290 | Door Style | Double Solid | No. of Doors | 2 | Shelves | 8 | Certifications/Compliance | UL, cUL, ENERGYSTAR | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.9 x 56.5 x 78.5 in. (96.2 x 143.5 x 199.4 cm) | Depth (English) Exterior | 37.8 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96.0 cm | Depth (Metric) Interior | 72.4 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 56.5 in. | Width (English) Interior | 52.5 in. | Width (Metric) Exterior | 143.5 cm | Width (Metric) Interior | 133.4 cm | Amperage | 15 A (CB) | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208-230V, 60Hz | Frequency | 50/60 Hz | Green Features | Energy efficient | Unit Size | Each |
|