Refrigeradores para cromatografía de alto rendimiento serie TSX
Refrigeradores para cromatografía de alto rendimiento serie TSX
Refrigeradores para cromatografía de alto rendimiento serie TSX
Refrigeradores para cromatografía de alto rendimiento serie TSX
Refrigeradores para cromatografía de alto rendimiento serie TSX
Thermo Scientific™

Refrigeradores para cromatografía de alto rendimiento serie TSX

Soluciones de refrigeración innovadoras para las necesidades sanitarias y de investigación
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoCapacidad (imperial)Intervalo de temperaturaTensióntipo de tapón
TSX2305CA23 pies cúb.3°C to 7°C115 VNEMA 5-15
TSX2305CD23 pies cúb.3°C to 7°C208/230 VNEMA 6-15
TSX2305CV23 pies cúbicos3°C to 7°C208/230 VCEE 7/7
TSX4505CA45,8 pies cúb.3°C to 7°C115 VNEMA 5-15
TSX4505CD45,8 pies cúb.3°C to 7°C208/230 VNEMA 6-15
TSX4505CV45,8 pies cúb.3°C to 7°C208/230 VCEE 7/7
TSX5005CA51,1 pies cúb.3°C to 7°C115 VNEMA 5-15
TSX5005CD51,1 pies cúb.3°C to 7°C208/230 VNEMA 6-15
TSX5005CV51,1 pies cúb.3°C to 7°C208/230 VCEE 7/7
Número de catálogo TSX2305CA
Precio (USD)
-
Capacidad (imperial):
23 pies cúb.
Intervalo de temperatura:
3°C to 7°C
Tensión:
115 V
tipo de tapón:
NEMA 5-15

Thermo Scientific™ TSX Series high-performance chromatography refrigerators are designed for a variety of applications requiring precise temperature control, full access to chromatography instrumentation, and easy setup of instrumentation and apparatus within the chamber. The Series' V-drive technology is designed to provide temperature uniformity that continually adapts to user patterns and offers significant energy savings without compromising protection.

The TSX Chromatography series features industry-leading safety features to ensure maximum protection as well as delivering over 450W of reserve capacity to handle the heat load generated by instruments within the cabinet and to react quickly to frequent door access.

The TSX Series delivers the performance and quality you need, in addition to the low sound, low energy, and exceptional user experience you deserve.

  • Hydrocarbon safety sensor ensures cargo and lab personnel are kept safe
  • GMP Clean Room Class A / ISO 6 (ISO EN 14644-1) compatible
  • Designed for chromatography applications requiring a temperature range of 2°C to 8°C
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Up to 40% less energy usage than conventional refrigerant models*
  • Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agencys Significant New Alternatives Policy (SNAP)
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Operating temperature range of 2° to 8°C, factory setpoint at 5°C
  • Glass door models only on Chromatography line
  • Lower HVAC costs as a result of less heat emission into the environment*
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Compatible with wireless monitoring systems and remote alarm contacts
  • Standard door locks provide comfort and assurance
  • Ergonomic door handle
  • Optional chart recorders available
  • Warranty varies by country, please contact us for details

*Data on file. Based on comparisons between TSX series and previous generation Thermo Scientific models.

Especificaciones
Amperaje15 A
Material de la cabinaCold-rolled Steel
Registrador de gráficosOpcional
DescongelaciónAutomático
Fondo exterior (imperial)37,8 in
Fondo interior (imperial)28,5 in
Fondo exterior (métrico)96.2 cm
Fondo interior (métrico)72.3 cm
Dimensiones interiores (F x An x Al)28,5 x 24 x 58 in (72,3 x 61 x 147,3 cm)
Dimensiones exteriores (L × An × Al)37,8 x 28 x 78,5 pulg (96,2 x 71,1 x 199,4 cm)
PantallaMicroprocesador
Requisitos eléctricos115 V, 60 Hz
Acabado exteriorPainted Steel
Frecuencia60 Hz
Características ecológicasENERGY STAR
Altura exterior (imperial)78,5 in
Altura (imperial) interior58 in
Altura exterior (métrico)199.4 cm
Altura (métrico) interior147.3 cm
Opciones de vigilanciaAlarma, Registrador
Línea de productosSerie TSX
RefrigeranteR290
Estantes2 Half
Compatibilidad con vista inteligenteCompatible con Smart-Vue
Temperatura (valor de referencia)3 °-7 °C (5 °C)
TipoRefrigerador de alto rendimiento
GarantíaWarranty varies by country, please contact us for details
Anchura exterior (imperial)28 in
Anchura (imperial) interior24 in
Anchura exterior (métrico)71.1 cm
Anchura (métrico) interior61 cm
Capacidad (imperial)23 pies cúb.
Capacidad (métrico)650 L
Certificaciones/conformidadUL, cUL, RoHS
compresorV-drive
Modelo de puertaCristal único
No. of Doors1
tipo de tapónNEMA 5-15
ModeloUpright
Intervalo de temperatura3°C to 7°C
Tensión115 V
Unit SizeEach