Search
Search
| Catalog Number | Plug Type | Capacity (English) | Electrical Requirements | Chart Recorder |
|---|---|---|---|---|
| TSX2330LA | NEMA 5-15 | 23 cu. ft. | 115V, 60Hz | Standard |
| TSX5030LV | CEE 7/7 | 51.1 cu. ft. | 208-230V, 50Hz | Standard |
| TSX5030LA | NEMA 5-15 | 51.1 cu. ft. | 115V, 60Hz | Standard |
| TSX3030LD | NEMA 6-15 | 29.2 cu. ft. | 208-230V, 60Hz | Optional |
| TSX1230LD | NEMA 6-15 | 11.5 cu. ft. | 208-230V, 60Hz | Optional |
| TSX1230LA | NEMA 5-15 | 11.5 cu. ft. | 115V, 60Hz | Optional |
| TSX3030LA | NEMA 5-15 | 29.2 cu. ft. | 115V, 60Hz | Optional |
| TSX1230LV | CEE 7/7 | 11.5 cu. ft. | 208-230V, 50Hz | Optional |
| TSX5030LD | NEMA 6-15 | 51.1 cu. ft. | 208-230V, 60Hz | Standard |
| TSX3030LV | CEE 7/7 | 29.2 cu. ft. | 208-230V, 50Hz | Optional |
| TSX2330LD | NEMA 6-15 | 23 cu. ft. | 208-230V, 50/60Hz | Standard |
| TSX2330LV | CEE 7/7 | 23 cu. ft. | 208-230V, 50/60Hz | Standard |
Thermo Scientific™ TSX Series high-performance –30°C plasma freezers are designed to meet strict safety and performance requirements established by the AABB and ANRC.
Now certified to the AABB Standards-Compliant Product Evaluation (SCoPE) program, the FDA Class II listed TSX series with V-Drive technology delivers the performance and quality you need in addition to the low sound, low energy and exceptional user experience you deserve.
*V voltage models only
**DeviceLink Connect availability is country specific. Please contact your Thermo Scientific representative for more details.