Thermo Scientific™

TSX Series High-Performance Pharmacy Refrigerators

Catalog number: TSX3005PD
Thermo Scientific™

TSX Series High-Performance Pharmacy Refrigerators

Catalog number: TSX3005PD
Thermo Scientific™ TSX Series high-performance pharmacy refrigerators are designed with features that support sample protection and sustainability objectives for the storage of pharmaceuticals, vaccines, chemotherapy and other medical and pharmacy-grade storage requiring 2° to 8°C.  The Series’ V-drive technology is designed to provide temperature uniformity that continually adapts to user patterns, offering significant energy savings without compromising protection.

Certified to NSF/ANSI 456 Vaccine Storage standard, the TSX series can help you meet regulations and guidelines from the CDC, World Health Organization, and other Health Ministries on vaccine storage and handling.  

The TSX Series delivers the performance and quality you need, in addition to the low sound, low energy, and exceptional user experience you deserve.
 
Catalog Number
TSX3005PD
Unit Size
Each
Plug Type
NEMA 6-15
Electrical Requirements
208-230V, 60Hz
Dimensions (D x W x H) Interior
28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm)
Door Style
Glass
Price (USD)
Full specifications
TypeHigh-Performance Refrigerator
Capacity (English)29.2 cu. ft.
Capacity (Metric)827 L
Temperature (Setpoint)3°-7°C (5°C)
RefrigerantR290
Door StyleGlass
No. of Doors1
DrawersBasket Drawers
No. of Drawers6
Certifications/ComplianceUL, ENERGYSTAR, cUL
DisplayMicroprocessor
Product LineTSX Series
DefrostAutomatic
Monitoring OptionsAlarm, Recorder
Chart RecorderOptional
Smart View CompatibilitySmart-Vue Compatible
Dimensions (DxWxH) Exterior37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm)
Dimensions (D x W x H) Interior28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm)
Dimensions (L x W x H) Exterior37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm)
Depth (English) Exterior37.3 in.
Depth (English) Interior28.5 in.
Depth (Metric) Exterior94.7 cm
Depth (Metric) Interior72.3 cm
Height (English) Exterior78.5 in.
Height (English) Interior58.0 in.
Height (Metric) Exterior199.4 cm
Height (Metric) Interior147.3 cm
Width (English) Exterior34.0 in.
Width (English) Interior30 in.
Width (Metric) Exterior86.4 cm
Width (Metric) Interior76.2 cm
Amperage15 A
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208-230V, 60Hz
Frequency60 Hz
Green FeaturesEnergy efficient
Shipping Weight (English)541 lb.
Shipping Weight (Metric)245 kg
Weight (English)473 lb.
Weight (Metric)214 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Plug Type
NEMA 5-15
Electrical Requirements
115V, 60Hz
Dimensions (D x W x H) Interior
28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm)
Door Style
Glass
Price (USD)
Full specifications
TypePharmacy Refrigerator
Capacity (English)23 cu. ft.
Capacity (Metric)650 L
Temperature (Setpoint)3°-7°C (5°C)
RefrigerantR290
Door StyleGlass
No. of Doors1
DrawersBasket Drawers
No. of Drawers6
Certifications/ComplianceUL, ENERGYSTAR, cUL
DisplayMicroprocessor
Product LineTSX Series
DefrostAutomatic
Monitoring OptionsAlarm, Recorder
Chart RecorderOptional
Smart View CompatibilitySmart-Vue Compatible
Dimensions (D x W x H) Interior28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm)
Dimensions (L x W x H) Exterior37.8 x 28 x 78.6 in. (96.2 x 71.1 x 199.6 cm)
Depth (English) Exterior37 in.
Depth (English) Interior28.5 in.
Depth (Metric) Exterior96.2 cm
Depth (Metric) Interior72.3 cm
Height (English) Exterior78.6 in.
Height (English) Interior58 in.
Height (Metric) Exterior199.6 cm
Height (Metric) Interior147.3 cm
Width (English) Exterior28 in.
Width (English) Interior24 in.
Width (Metric) Exterior71.1 cm
Width (Metric) Interior61 cm
Amperage15 A
Plug TypeNEMA 5-15
Voltage115 V
Electrical Requirements115V, 60Hz
Frequency60 Hz
Green FeaturesEnergy efficient
Shipping Weight (English)529 lb.
Shipping Weight (Metric)240 kg
Weight (English)446 lb.
Weight (Metric)211 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Plug Type
NEMA 5-15
Electrical Requirements
115V, 60Hz
Dimensions (D x W x H) Interior
28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm)
Door Style
Double Glass
Price (USD)
Full specifications
TypeHigh-Performance Refrigerator
Capacity (English)51.1 cu. ft.
Capacity (Metric)1447 L
Temperature (Setpoint)3°-7°C (5°C)
RefrigerantR290
Door StyleDouble Glass
No. of Doors2
DrawersBasket Drawers
No. of Drawers8
Shelves8
Certifications/ComplianceUL, cUL, ENERGYSTAR, NSF 456
DisplayMicroprocessor
Product LineTSX Series
WarrantyWarranty varies by country, please contact us for details
DefrostAutomatic
Monitoring OptionsAlarm, Recorder
Chart RecorderOptional
Smart View CompatibilitySmart-Vue Compatible
Dimensions (D x W x H) Interior28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm)
Dimensions (L x W x H) Exterior37.9 x 56.5 x 78.5 in. (96.2 x 143.5 x 199.4 cm)
Depth (English) Exterior37.8 in.
Depth (English) Interior28.5 in.
Depth (Metric) Exterior96.0 cm
Depth (Metric) Interior72.4 cm
Height (English) Exterior78.5 in.
Height (English) Interior58 in.
Height (Metric) Exterior199.4 cm
Height (Metric) Interior147.3 cm
Width (English) Exterior56.5 in.
Width (English) Interior52.5 in.
Width (Metric) Exterior143.5 cm
Width (Metric) Interior133.4 cm
Amperage15 A (CB)
Plug TypeNEMA 5-15
Voltage115 V
Electrical Requirements115V, 60Hz
Frequency60 Hz
Green FeaturesEnergy efficient
Unit SizeEach
Catalog Number
Unit Size
Each
Plug Type
NEMA 6-15
Electrical Requirements
208-230V, 60Hz
Dimensions (D x W x H) Interior
28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm)
Door Style
Double Glass
Price (USD)
Full specifications
TypeHigh-Performance Refrigerator
Capacity (English)51.1 cu. ft.
Capacity (Metric)1447 L
Temperature (Setpoint)3°-7°C (5°C)
RefrigerantR290
Door StyleDouble Glass
No. of Doors2
DrawersBasket Drawers
No. of Drawers8
Shelves8
Certifications/ComplianceUL, cUL, ENERGYSTAR, NSF 456
DisplayMicroprocessor
Product LineTSX Series
WarrantyWarranty varies by country, please contact us for details
DefrostAutomatic
Monitoring OptionsAlarm, Recorder
Chart RecorderOptional
Smart View CompatibilitySmart-Vue Compatible
Dimensions (D x W x H) Interior28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm)
Dimensions (L x W x H) Exterior37.8 x 56.5 x 78.5 in. (96 x 143.5 x 199.4 cm)
Depth (English) Exterior37.8 in.
Depth (English) Interior28.5 in.
Depth (Metric) Exterior96.0 cm
Depth (Metric) Interior72.4 cm
Height (English) Exterior78.5 in.
Height (English) Interior58 in.
Height (Metric) Exterior199.4 cm
Height (Metric) Interior147.3 cm
Width (English) Exterior56.5 in.
Width (English) Interior52.5 in.
Width (Metric) Exterior143.5 cm
Width (Metric) Interior133.4 cm
Amperage15 A (CB)
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208-230V, 60Hz
Frequency50/60 Hz
Green FeaturesEnergy efficient
Unit SizeEach
Catalog Number
Unit Size
Each
Plug Type
CEE 7/7
Electrical Requirements
208-230V, 50Hz
Dimensions (D x W x H) Interior
28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm)
Door Style
Double Glass
Price (USD)
Full specifications
TypeHigh-Performance Refrigerator
Capacity (English)51.1 cu. ft.
Capacity (Metric)1447 L
Temperature (Setpoint)3°-7°C (5°C)
RefrigerantR290
Door StyleDouble Glass
No. of Doors2
DrawersBasket Drawers
No. of Drawers8
Rack Capacity12
Shelves8
Certifications/ComplianceUL, cUL, ENERGYSTAR, CE
DisplayMicroprocessor
Product LineTSX Series
WarrantyWarranty varies by country, please contact us for details
DefrostAutomatic
Monitoring OptionsAlarm, Recorder
Chart RecorderOptional
Smart View CompatibilitySmart-Vue Compatible
Dimensions (D x W x H) Interior28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm)
Dimensions (L x W x H) Exterior37.8 x 56.5 x 78.5 in. (96 x 143.5 x 199.4 cm)
Depth (English) Exterior37.8 in.
Depth (English) Interior28.5 in.
Depth (Metric) Exterior96.0 cm
Depth (Metric) Interior72.4 cm
Height (English) Exterior78.5 in.
Height (English) Interior58 in.
Height (Metric) Exterior199.4 cm
Height (Metric) Interior147.3 cm
Width (English) Exterior56.5 in.
Width (English) Interior52.5 in.
Width (Metric) Exterior143.5 cm
Width (Metric) Interior133.4 cm
Amperage15 A (CB)
Plug TypeCEE 7/7
Voltage208/230 V
Electrical Requirements208-230V, 50Hz
Frequency50/60 Hz
Green FeaturesEnergy efficient
Unit SizeEach
Catalog Number
Unit Size
Each
Plug Type
NEMA 5-15
Electrical Requirements
115V, 60Hz
Dimensions (D x W x H) Interior
21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm)
Door Style
Glass
Price (USD)
Full specifications
TypeHigh-Performance Refrigerator
Capacity (English)11.5 cu. ft.
Capacity (Metric)326 L
Temperature (Setpoint)3°-7°C (5°C)
RefrigerantR290
Door StyleGlass
No. of Doors1
DrawersBasket Drawers
No. of Drawers5
Certifications/ComplianceUL, ENERGYSTAR, cUL
DisplayMicroprocessor
Product LineTSX Series
DefrostAutomatic
Monitoring OptionsAlarm, Recorder
Chart RecorderOptional
Smart View CompatibilitySmart-Vue Compatible
Dimensions (DxWxH) Exterior30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm)
Dimensions (D x W x H) Interior21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm)
Dimensions (L x W x H) Exterior30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm)
Depth (English) Exterior30.5 in.
Depth (English) Interior21.8 in.
Depth (Metric) Exterior77.5 cm
Depth (Metric) Interior55.4 cm
Height (English) Exterior73.0 in.
Height (English) Interior52.4 in.
Height (Metric) Exterior185.4 cm
Height (Metric) Interior133.1 cm
Width (English) Exterior24.0 in.
Width (English) Interior20 in.
Width (Metric) Exterior61.9 cm
Width (Metric) Interior50.8 cm
Amperage15 A
Plug TypeNEMA 5-15
Voltage115 V
Electrical Requirements115V, 60Hz
Frequency60 Hz
Green FeaturesEnergy efficient
Shipping Weight (English)388 lb.
Shipping Weight (Metric)176 kg
Weight (English)334 lb.
Weight (Metric)151 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Plug Type
NEMA 6-15
Electrical Requirements
208-230V, 60Hz
Dimensions (D x W x H) Interior
21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm)
Door Style
Glass
Price (USD)
Full specifications
TypeHigh-Performance Refrigerator
Capacity (English)11.5 cu. ft.
Capacity (Metric)326 L
Temperature (Setpoint)3°-7°C (5°C)
RefrigerantR290
Door StyleGlass
No. of Doors1
DrawersBasket Drawers
No. of Drawers5
Certifications/ComplianceUL, ENERGYSTAR, cUL
DisplayMicroprocessor
Product LineTSX Series
DefrostAutomatic
Monitoring OptionsAlarm, Recorder
Chart RecorderOptional
Smart View CompatibilitySmart-Vue Compatible
Dimensions (DxWxH) Exterior30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm)
Dimensions (D x W x H) Interior21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm)
Dimensions (L x W x H) Exterior30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm)
Depth (English) Exterior30.5 in.
Depth (English) Interior21.8 in.
Depth (Metric) Exterior77.5 cm
Depth (Metric) Interior55.4 cm
Height (English) Exterior73.0 in.
Height (English) Interior52.4 in.
Height (Metric) Exterior185.4 cm
Height (Metric) Interior133.1 cm
Width (English) Exterior24.0 in.
Width (English) Interior20 in.
Width (Metric) Exterior61.9 cm
Width (Metric) Interior50.8 cm
Amperage15 A
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208-230V, 60Hz
Frequency60 Hz
Green FeaturesEnergy efficient
Shipping Weight (English)388 lb.
Shipping Weight (Metric)176 kg
Weight (English)334 lb.
Weight (Metric)151 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Plug Type
CEE 7/7
Electrical Requirements
208-230V, 50Hz
Dimensions (D x W x H) Interior
21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm)
Door Style
Glass
Price (USD)
Full specifications
TypeHigh-Performance Refrigerator
Capacity (English)11.5 cu. ft.
Capacity (Metric)326 L
Temperature (Setpoint)3°-7°C (5°C)
RefrigerantR290
Door StyleGlass
No. of Doors1
DrawersBasket Drawers
No. of Drawers5
Rack Capacity5
Certifications/ComplianceUL, cUL, CE
DisplayMicroprocessor
Product LineTSX Series
DefrostAutomatic
Monitoring OptionsAlarm, Recorder
Chart RecorderOptional
Smart View CompatibilitySmart-Vue Compatible
Dimensions (DxWxH) Exterior30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm)
Dimensions (D x W x H) Interior21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm)
Depth (English) Exterior30.5 in.
Depth (English) Interior21.8 in.
Depth (Metric) Exterior77.5 cm
Depth (Metric) Interior55.4 cm
Height (English) Exterior73.0 in.
Height (English) Interior52.4 in.
Height (Metric) Exterior185.4 cm
Height (Metric) Interior133.1 cm
Width (English) Exterior24.0 in.
Width (English) Interior20 in.
Width (Metric) Exterior61.9 cm
Width (Metric) Interior50.8 cm
Amperage15 A
Plug TypeCEE 7/7
Voltage230 V
Electrical Requirements208-230V, 50Hz
Frequency50/60 Hz
Green FeaturesEnergy efficient
Shipping Weight (English)388 lb.
Shipping Weight (Metric)176 kg
Weight (English)334 lb.
Weight (Metric)151 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Plug Type
NEMA 5-15
Electrical Requirements
115V, 60Hz
Dimensions (D x W x H) Interior
28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm)
Door Style
Glass
Price (USD)
Full specifications
TypeHigh-Performance Refrigerator
Capacity (English)29.2 cu. ft.
Capacity (Metric)827 L
Temperature (Setpoint)3°-7°C (5°C)
RefrigerantR290
Door StyleGlass
No. of Doors1
DrawersBasket Drawers
No. of Drawers6
Certifications/ComplianceUL, ENERGYSTAR, cUL
DisplayMicroprocessor
Product LineTSX Series
DefrostAutomatic
Monitoring OptionsAlarm, Recorder
Chart RecorderOptional
Smart View CompatibilitySmart-Vue Compatible
Dimensions (DxWxH) Exterior37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm)
Dimensions (D x W x H) Interior28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm)
Dimensions (L x W x H) Exterior37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm)
Depth (English) Exterior37.3 in.
Depth (English) Interior28.5 in.
Depth (Metric) Exterior94.7 cm
Depth (Metric) Interior72.3 cm
Height (English) Exterior78.5 in.
Height (English) Interior58.0 in.
Height (Metric) Exterior199.4 cm
Height (Metric) Interior147.3 cm
Width (English) Exterior34.0 in.
Width (English) Interior30 in.
Width (Metric) Exterior86.4 cm
Width (Metric) Interior76.2 cm
Amperage15 A
Plug TypeNEMA 5-15
Voltage115 V
Electrical Requirements115V, 60Hz
Frequency60 Hz
Green FeaturesEnergy efficient
Shipping Weight (English)541 lb.
Shipping Weight (Metric)245 kg
Weight (English)473 lb.
Weight (Metric)214 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Plug Type
CEE 7/7
Electrical Requirements
208-230V, 50Hz
Dimensions (D x W x H) Interior
28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm)
Door Style
Glass
Price (USD)
Full specifications
TypeHigh-Performance Refrigerator
Capacity (English)29.2 cu. ft.
Capacity (Metric)827 L
Temperature (Setpoint)3°-7°C (5°C)
RefrigerantR290
Door StyleGlass
No. of Doors1
DrawersBasket Drawers
No. of Drawers6
Rack Capacity6
Certifications/ComplianceUL, cUL, CE
DisplayMicroprocessor
Product LineTSX Series
DefrostAutomatic
Monitoring OptionsAlarm, Recorder
Chart RecorderOptional
Smart View CompatibilitySmart-Vue Compatible
Dimensions (DxWxH) Exterior37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm)
Dimensions (D x W x H) Interior28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm)
Dimensions (L x W x H) Exterior37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm)
Depth (English) Exterior37.3 in.
Depth (English) Interior28.5 in.
Depth (Metric) Exterior94.7 cm
Depth (Metric) Interior72.3 cm
Height (English) Exterior78.5 in.
Height (English) Interior58.0 in.
Height (Metric) Exterior199.4 cm
Height (Metric) Interior147.3 cm
Width (English) Exterior34.0 in.
Width (English) Interior30 in.
Width (Metric) Exterior86.4 cm
Width (Metric) Interior76.2 cm
Amperage15 A
Plug TypeCEE 7/7
Voltage230 V
Electrical Requirements208-230V, 50Hz
Frequency50/60 Hz
Green FeaturesEnergy efficient
Shipping Weight (English)541 lb.
Shipping Weight (Metric)245 kg
Weight (English)473 lb.
Weight (Metric)214 kg
Unit SizeEach
Showing 10 of 12Show more
Catalog NumberSpecificationsUnit SizePlug TypeElectrical RequirementsDimensions (D x W x H) InteriorDoor StylePrice (USD)
TSX3005PDFull specifications
EachNEMA 6-15208-230V, 60Hz28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm)GlassRequest A Quote
TypeHigh-Performance Refrigerator
Capacity (English)29.2 cu. ft.
Capacity (Metric)827 L
Temperature (Setpoint)3°-7°C (5°C)
RefrigerantR290
Door StyleGlass
No. of Doors1
DrawersBasket Drawers
No. of Drawers6
Certifications/ComplianceUL, ENERGYSTAR, cUL
DisplayMicroprocessor
Product LineTSX Series
DefrostAutomatic
Monitoring OptionsAlarm, Recorder
Chart RecorderOptional
Smart View CompatibilitySmart-Vue Compatible
Dimensions (DxWxH) Exterior37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm)
Dimensions (D x W x H) Interior28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm)
Dimensions (L x W x H) Exterior37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm)
Depth (English) Exterior37.3 in.
Depth (English) Interior28.5 in.
Depth (Metric) Exterior94.7 cm
Depth (Metric) Interior72.3 cm
Height (English) Exterior78.5 in.
Height (English) Interior58.0 in.
Height (Metric) Exterior199.4 cm
Height (Metric) Interior147.3 cm
Width (English) Exterior34.0 in.
Width (English) Interior30 in.
Width (Metric) Exterior86.4 cm
Width (Metric) Interior76.2 cm
Amperage15 A
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208-230V, 60Hz
Frequency60 Hz
Green FeaturesEnergy efficient
Shipping Weight (English)541 lb.
Shipping Weight (Metric)245 kg
Weight (English)473 lb.
Weight (Metric)214 kg
Unit SizeEach
TSX2305PAFull specifications
EachNEMA 5-15115V, 60Hz28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm)GlassRequest A Quote
TypePharmacy Refrigerator
Capacity (English)23 cu. ft.
Capacity (Metric)650 L
Temperature (Setpoint)3°-7°C (5°C)
RefrigerantR290
Door StyleGlass
No. of Doors1
DrawersBasket Drawers
No. of Drawers6
Certifications/ComplianceUL, ENERGYSTAR, cUL
DisplayMicroprocessor
Product LineTSX Series
DefrostAutomatic
Monitoring OptionsAlarm, Recorder
Chart RecorderOptional
Smart View CompatibilitySmart-Vue Compatible
Dimensions (D x W x H) Interior28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm)
Dimensions (L x W x H) Exterior37.8 x 28 x 78.6 in. (96.2 x 71.1 x 199.6 cm)
Depth (English) Exterior37 in.
Depth (English) Interior28.5 in.
Depth (Metric) Exterior96.2 cm
Depth (Metric) Interior72.3 cm
Height (English) Exterior78.6 in.
Height (English) Interior58 in.
Height (Metric) Exterior199.6 cm
Height (Metric) Interior147.3 cm
Width (English) Exterior28 in.
Width (English) Interior24 in.
Width (Metric) Exterior71.1 cm
Width (Metric) Interior61 cm
Amperage15 A
Plug TypeNEMA 5-15
Voltage115 V
Electrical Requirements115V, 60Hz
Frequency60 Hz
Green FeaturesEnergy efficient
Shipping Weight (English)529 lb.
Shipping Weight (Metric)240 kg
Weight (English)446 lb.
Weight (Metric)211 kg
Unit SizeEach
TSX5005PAFull specifications
EachNEMA 5-15115V, 60Hz28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm)Double GlassRequest A Quote
TypeHigh-Performance Refrigerator
Capacity (English)51.1 cu. ft.
Capacity (Metric)1447 L
Temperature (Setpoint)3°-7°C (5°C)
RefrigerantR290
Door StyleDouble Glass
No. of Doors2
DrawersBasket Drawers
No. of Drawers8
Shelves8
Certifications/ComplianceUL, cUL, ENERGYSTAR, NSF 456
DisplayMicroprocessor
Product LineTSX Series
WarrantyWarranty varies by country, please contact us for details
DefrostAutomatic
Monitoring OptionsAlarm, Recorder
Chart RecorderOptional
Smart View CompatibilitySmart-Vue Compatible
Dimensions (D x W x H) Interior28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm)
Dimensions (L x W x H) Exterior37.9 x 56.5 x 78.5 in. (96.2 x 143.5 x 199.4 cm)
Depth (English) Exterior37.8 in.
Depth (English) Interior28.5 in.
Depth (Metric) Exterior96.0 cm
Depth (Metric) Interior72.4 cm
Height (English) Exterior78.5 in.
Height (English) Interior58 in.
Height (Metric) Exterior199.4 cm
Height (Metric) Interior147.3 cm
Width (English) Exterior56.5 in.
Width (English) Interior52.5 in.
Width (Metric) Exterior143.5 cm
Width (Metric) Interior133.4 cm
Amperage15 A (CB)
Plug TypeNEMA 5-15
Voltage115 V
Electrical Requirements115V, 60Hz
Frequency60 Hz
Green FeaturesEnergy efficient
Unit SizeEach
TSX5005PDFull specifications
EachNEMA 6-15208-230V, 60Hz28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm)Double GlassRequest A Quote
TypeHigh-Performance Refrigerator
Capacity (English)51.1 cu. ft.
Capacity (Metric)1447 L
Temperature (Setpoint)3°-7°C (5°C)
RefrigerantR290
Door StyleDouble Glass
No. of Doors2
DrawersBasket Drawers
No. of Drawers8
Shelves8
Certifications/ComplianceUL, cUL, ENERGYSTAR, NSF 456
DisplayMicroprocessor
Product LineTSX Series
WarrantyWarranty varies by country, please contact us for details
DefrostAutomatic
Monitoring OptionsAlarm, Recorder
Chart RecorderOptional
Smart View CompatibilitySmart-Vue Compatible
Dimensions (D x W x H) Interior28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm)
Dimensions (L x W x H) Exterior37.8 x 56.5 x 78.5 in. (96 x 143.5 x 199.4 cm)
Depth (English) Exterior37.8 in.
Depth (English) Interior28.5 in.
Depth (Metric) Exterior96.0 cm
Depth (Metric) Interior72.4 cm
Height (English) Exterior78.5 in.
Height (English) Interior58 in.
Height (Metric) Exterior199.4 cm
Height (Metric) Interior147.3 cm
Width (English) Exterior56.5 in.
Width (English) Interior52.5 in.
Width (Metric) Exterior143.5 cm
Width (Metric) Interior133.4 cm
Amperage15 A (CB)
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208-230V, 60Hz
Frequency50/60 Hz
Green FeaturesEnergy efficient
Unit SizeEach
TSX5005PVFull specifications
EachCEE 7/7208-230V, 50Hz28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm)Double GlassRequest A Quote
TypeHigh-Performance Refrigerator
Capacity (English)51.1 cu. ft.
Capacity (Metric)1447 L
Temperature (Setpoint)3°-7°C (5°C)
RefrigerantR290
Door StyleDouble Glass
No. of Doors2
DrawersBasket Drawers
No. of Drawers8
Rack Capacity12
Shelves8
Certifications/ComplianceUL, cUL, ENERGYSTAR, CE
DisplayMicroprocessor
Product LineTSX Series
WarrantyWarranty varies by country, please contact us for details
DefrostAutomatic
Monitoring OptionsAlarm, Recorder
Chart RecorderOptional
Smart View CompatibilitySmart-Vue Compatible
Dimensions (D x W x H) Interior28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm)
Dimensions (L x W x H) Exterior37.8 x 56.5 x 78.5 in. (96 x 143.5 x 199.4 cm)
Depth (English) Exterior37.8 in.
Depth (English) Interior28.5 in.
Depth (Metric) Exterior96.0 cm
Depth (Metric) Interior72.4 cm
Height (English) Exterior78.5 in.
Height (English) Interior58 in.
Height (Metric) Exterior199.4 cm
Height (Metric) Interior147.3 cm
Width (English) Exterior56.5 in.
Width (English) Interior52.5 in.
Width (Metric) Exterior143.5 cm
Width (Metric) Interior133.4 cm
Amperage15 A (CB)
Plug TypeCEE 7/7
Voltage208/230 V
Electrical Requirements208-230V, 50Hz
Frequency50/60 Hz
Green FeaturesEnergy efficient
Unit SizeEach
TSX1205PAFull specifications
EachNEMA 5-15115V, 60Hz21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm)GlassRequest A Quote
TypeHigh-Performance Refrigerator
Capacity (English)11.5 cu. ft.
Capacity (Metric)326 L
Temperature (Setpoint)3°-7°C (5°C)
RefrigerantR290
Door StyleGlass
No. of Doors1
DrawersBasket Drawers
No. of Drawers5
Certifications/ComplianceUL, ENERGYSTAR, cUL
DisplayMicroprocessor
Product LineTSX Series
DefrostAutomatic
Monitoring OptionsAlarm, Recorder
Chart RecorderOptional
Smart View CompatibilitySmart-Vue Compatible
Dimensions (DxWxH) Exterior30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm)
Dimensions (D x W x H) Interior21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm)
Dimensions (L x W x H) Exterior30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm)
Depth (English) Exterior30.5 in.
Depth (English) Interior21.8 in.
Depth (Metric) Exterior77.5 cm
Depth (Metric) Interior55.4 cm
Height (English) Exterior73.0 in.
Height (English) Interior52.4 in.
Height (Metric) Exterior185.4 cm
Height (Metric) Interior133.1 cm
Width (English) Exterior24.0 in.
Width (English) Interior20 in.
Width (Metric) Exterior61.9 cm
Width (Metric) Interior50.8 cm
Amperage15 A
Plug TypeNEMA 5-15
Voltage115 V
Electrical Requirements115V, 60Hz
Frequency60 Hz
Green FeaturesEnergy efficient
Shipping Weight (English)388 lb.
Shipping Weight (Metric)176 kg
Weight (English)334 lb.
Weight (Metric)151 kg
Unit SizeEach
TSX1205PDFull specifications
EachNEMA 6-15208-230V, 60Hz21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm)GlassRequest A Quote
TypeHigh-Performance Refrigerator
Capacity (English)11.5 cu. ft.
Capacity (Metric)326 L
Temperature (Setpoint)3°-7°C (5°C)
RefrigerantR290
Door StyleGlass
No. of Doors1
DrawersBasket Drawers
No. of Drawers5
Certifications/ComplianceUL, ENERGYSTAR, cUL
DisplayMicroprocessor
Product LineTSX Series
DefrostAutomatic
Monitoring OptionsAlarm, Recorder
Chart RecorderOptional
Smart View CompatibilitySmart-Vue Compatible
Dimensions (DxWxH) Exterior30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm)
Dimensions (D x W x H) Interior21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm)
Dimensions (L x W x H) Exterior30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm)
Depth (English) Exterior30.5 in.
Depth (English) Interior21.8 in.
Depth (Metric) Exterior77.5 cm
Depth (Metric) Interior55.4 cm
Height (English) Exterior73.0 in.
Height (English) Interior52.4 in.
Height (Metric) Exterior185.4 cm
Height (Metric) Interior133.1 cm
Width (English) Exterior24.0 in.
Width (English) Interior20 in.
Width (Metric) Exterior61.9 cm
Width (Metric) Interior50.8 cm
Amperage15 A
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208-230V, 60Hz
Frequency60 Hz
Green FeaturesEnergy efficient
Shipping Weight (English)388 lb.
Shipping Weight (Metric)176 kg
Weight (English)334 lb.
Weight (Metric)151 kg
Unit SizeEach
TSX1205PVFull specifications
EachCEE 7/7208-230V, 50Hz21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm)GlassRequest A Quote
TypeHigh-Performance Refrigerator
Capacity (English)11.5 cu. ft.
Capacity (Metric)326 L
Temperature (Setpoint)3°-7°C (5°C)
RefrigerantR290
Door StyleGlass
No. of Doors1
DrawersBasket Drawers
No. of Drawers5
Rack Capacity5
Certifications/ComplianceUL, cUL, CE
DisplayMicroprocessor
Product LineTSX Series
DefrostAutomatic
Monitoring OptionsAlarm, Recorder
Chart RecorderOptional
Smart View CompatibilitySmart-Vue Compatible
Dimensions (DxWxH) Exterior30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm)
Dimensions (D x W x H) Interior21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm)
Depth (English) Exterior30.5 in.
Depth (English) Interior21.8 in.
Depth (Metric) Exterior77.5 cm
Depth (Metric) Interior55.4 cm
Height (English) Exterior73.0 in.
Height (English) Interior52.4 in.
Height (Metric) Exterior185.4 cm
Height (Metric) Interior133.1 cm
Width (English) Exterior24.0 in.
Width (English) Interior20 in.
Width (Metric) Exterior61.9 cm
Width (Metric) Interior50.8 cm
Amperage15 A
Plug TypeCEE 7/7
Voltage230 V
Electrical Requirements208-230V, 50Hz
Frequency50/60 Hz
Green FeaturesEnergy efficient
Shipping Weight (English)388 lb.
Shipping Weight (Metric)176 kg
Weight (English)334 lb.
Weight (Metric)151 kg
Unit SizeEach
TSX3005PAFull specifications
EachNEMA 5-15115V, 60Hz28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm)GlassRequest A Quote
TypeHigh-Performance Refrigerator
Capacity (English)29.2 cu. ft.
Capacity (Metric)827 L
Temperature (Setpoint)3°-7°C (5°C)
RefrigerantR290
Door StyleGlass
No. of Doors1
DrawersBasket Drawers
No. of Drawers6
Certifications/ComplianceUL, ENERGYSTAR, cUL
DisplayMicroprocessor
Product LineTSX Series
DefrostAutomatic
Monitoring OptionsAlarm, Recorder
Chart RecorderOptional
Smart View CompatibilitySmart-Vue Compatible
Dimensions (DxWxH) Exterior37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm)
Dimensions (D x W x H) Interior28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm)
Dimensions (L x W x H) Exterior37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm)
Depth (English) Exterior37.3 in.
Depth (English) Interior28.5 in.
Depth (Metric) Exterior94.7 cm
Depth (Metric) Interior72.3 cm
Height (English) Exterior78.5 in.
Height (English) Interior58.0 in.
Height (Metric) Exterior199.4 cm
Height (Metric) Interior147.3 cm
Width (English) Exterior34.0 in.
Width (English) Interior30 in.
Width (Metric) Exterior86.4 cm
Width (Metric) Interior76.2 cm
Amperage15 A
Plug TypeNEMA 5-15
Voltage115 V
Electrical Requirements115V, 60Hz
Frequency60 Hz
Green FeaturesEnergy efficient
Shipping Weight (English)541 lb.
Shipping Weight (Metric)245 kg
Weight (English)473 lb.
Weight (Metric)214 kg
Unit SizeEach
TSX3005PVFull specifications
EachCEE 7/7208-230V, 50Hz28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm)GlassRequest A Quote
TypeHigh-Performance Refrigerator
Capacity (English)29.2 cu. ft.
Capacity (Metric)827 L
Temperature (Setpoint)3°-7°C (5°C)
RefrigerantR290
Door StyleGlass
No. of Doors1
DrawersBasket Drawers
No. of Drawers6
Rack Capacity6
Certifications/ComplianceUL, cUL, CE
DisplayMicroprocessor
Product LineTSX Series
DefrostAutomatic
Monitoring OptionsAlarm, Recorder
Chart RecorderOptional
Smart View CompatibilitySmart-Vue Compatible
Dimensions (DxWxH) Exterior37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm)
Dimensions (D x W x H) Interior28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm)
Dimensions (L x W x H) Exterior37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm)
Depth (English) Exterior37.3 in.
Depth (English) Interior28.5 in.
Depth (Metric) Exterior94.7 cm
Depth (Metric) Interior72.3 cm
Height (English) Exterior78.5 in.
Height (English) Interior58.0 in.
Height (Metric) Exterior199.4 cm
Height (Metric) Interior147.3 cm
Width (English) Exterior34.0 in.
Width (English) Interior30 in.
Width (Metric) Exterior86.4 cm
Width (Metric) Interior76.2 cm
Amperage15 A
Plug TypeCEE 7/7
Voltage230 V
Electrical Requirements208-230V, 50Hz
Frequency50/60 Hz
Green FeaturesEnergy efficient
Shipping Weight (English)541 lb.
Shipping Weight (Metric)245 kg
Weight (English)473 lb.
Weight (Metric)214 kg
Unit SizeEach
Showing 10 of 12Show more
The drive for sample integrity and security
  • Designed to safely store pharmaceuticals, vaccines, chemotherapy and other medical-grade storage requiring a temperature range of 2°C to 8°C
  • Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Standard door locks provide comfort and assurance
Enabling compliance
  • Tested and Certified to NSF/ANSI 456 Vaccine Storage standard and supports the US CDC, WHO, and other global vaccine storage guidelines and recommendations
  • Tested to GMP Clean Room Class A / ISO 5 & 6 (ISO EN 14644-1) with easy to clean surfaces support USP <797> and <800> hazardous drug compounding and other clean room environments
  • Tested and certified to conform with the design and safety standards of UL 471, 61010, and CE Directive 2011/65/EU and 2015/863
Designed for an ergonomic and comfortable experience
  • Ergonomically designed door handle with a soft-touch grip
  • The microprocessor controller is angled to help prevent neck strain
  • Convenient, fully extendable and adjustable basket drawers
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Self-closing door with 90° stop to assist with inventory loads
Verified sustainability
  • US EPA ENERGY STAR Certified with up to 40% less energy usage than conventional refrigerant models*
  • ACT Environmental Impact Factor Label Certified, providing third-party verification of the sustainable impacts of the product, its operations, and its end of life.
  • Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with EU F-GAS regulations, U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP), and other Global Environmental Regulations.
  • Manufactured in an award-winning, zero-waste to landfill facility
Ready for connectivity and monitoring
  • Thermo Scientific™ DeviceLink™ Connect ready, enabling you to have a connected experience with your unit so you always—and anywhere— know the safety of your samples and the performance of your refrigerator or freezer.
  • Compatible with wireless monitoring systems and remote alarm contacts including our Thermo Scientific™ Smart-Vue™ Pro wireless monitoring systems
Make it your own
  • Alternate door swing configuration and door types
  • Extra and alternate wire baskets, shelves, and drawers
  • Free-standing or factory-installed chart recorders
  • Stainless steel interior finish
  • E-Lock adapter kits
  • 4-20 milliamp transmitters and other remote alarm modules
  • Specialty, regional, and country specific plugs
Services and support
  • Industry Leading 120-month compressor warranty (varies by country, please contact us for details)
  • Included Certificate of Calibration to an NIST (National Institute of Standards and Technology, formerly National Bureau of Standards) traceable instrument includes a model number and serial number certificate
  • Optional Validation Testing Programs include in house and field-based temperature mapping and Installation Qualification (IQ) and Operation Qualification (OQ) programs
  • Optional Factory Acceptance Test results including QC Test Log Sheets and QC Temperature Graphs
*Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text