| TSX40086DRAK | Full specifications | Each | 400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers | 208 - 230 V 60 Hz | Ultra-Low Freezer, Upright | Request A Quote |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 19.4 cu. ft. | Capacity (Metric) | 549 L | Temperature Range | -50°C to -86°C | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 3 | Certifications/Compliance | EPA SNAP | Style | Upright | Includes | 400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers | Dimensions (DxWxH) Exterior | 37.6 x 28.3 x 78 in. | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208 - 230 V 60 Hz | Compressor | V-drive | Holds | 2 in. Boxes (400) | Rack Capacity | 8 | Unit Size | Each |
|
| TSX40086ARAK | Full specifications | Each | 400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers | 115 V 60 Hz | Ultra-Low Freezer, Upright | Request A Quote |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 19.4 cu. ft. | Capacity (Metric) | 549 L | Temperature Range | -50°C to -86°C | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 3 | Certifications/Compliance | EPA SNAP | Style | Upright | Includes | 400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers | Dimensions (DxWxH) Exterior | 37.6 x 28.3 x 78 in. | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 5-15 | Voltage | 115 V | Electrical Requirements | 115 V 60 Hz | Compressor | V-drive | Holds | 2 in. Boxes (400) | Rack Capacity | 8 | Unit Size | Each |
|
| TSX50086ARAK | Full specifications | Each | 500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers | 115 V 60 Hz | Ultra-Low Freezer, Upright | Request A Quote |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 24.1 cu. ft. | Capacity (Metric) | 682 L | Temperature Range | -50°C to -86°C | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 3 | Certifications/Compliance | EPA SNAP | Style | Upright | Includes | 500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers | Dimensions (DxWxH) Exterior | 37.6 x 34 x 78 in. | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 5-15 | Voltage | 115 V | Electrical Requirements | 115 V 60 Hz | Compressor | V-drive | Holds | 2 in. Boxes (500) | Rack Capacity | 10 | Unit Size | Each |
|
| TSX50086DRAK | Full specifications | Each | 500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers | 208 - 230 V 60 Hz | Ultra-Low Freezer, Upright | Request A Quote |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 24.1 cu. ft. | Capacity (Metric) | 682 L | Temperature Range | -50°C to -86°C | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 3 | Certifications/Compliance | EPA SNAP | Style | Upright | Includes | 500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers | Dimensions (DxWxH) Exterior | 37.6 x 34 x 78 in. | Dimensions (L x W x H) Exterior | 37.6 x 34 x 78 in. | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208 - 230 V 60 Hz | Compressor | V-drive | Holds | 2 in. Boxes (500) | Rack Capacity | 10 | Unit Size | Each |
|
| TSX60086ARAK | Full specifications | Each | 600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers | 115 V 60 Hz | Ultra-Low Freezer, Upright | Request A Quote |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 28.8 cu. ft. | Capacity (Metric) | 816 L | Temperature Range | -50°C to -86°C | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 3 | Certifications/Compliance | EPA SNAP | Style | Upright | Includes | 600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers | Dimensions (D x W x H) Interior | 37.6 x 39.6 x 78 in. | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 5-15 | Voltage | 115 V | Electrical Requirements | 115 V 60 Hz | Compressor | V-drive | Holds | 2 in. Boxes (600) | Rack Capacity | 12 | Unit Size | Each |
|
| TSX60086DRAK | Full specifications | Each | 600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers | 208 - 230 V 60 Hz | Ultra-Low Freezer, Upright | Request A Quote |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 28.8 cu. ft. | Capacity (Metric) | 816 L | Temperature Range | -50°C to -86°C | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 3 | Certifications/Compliance | EPA SNAP | Style | Upright | Includes | 600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers | Dimensions (DxWxH) Exterior | 37.6 x 39.6 x 78 in. | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208 - 230 V 60 Hz | Compressor | V-drive | Holds | 2 in. Boxes (600) | Rack Capacity | 12 | Unit Size | Each |
|
| TSX70086ARAK | Full specifications | Each | 700 box capacity freezer, 14 sliding drawer racks, 350 2-inch boxes with 100-count cell dividers | 115 V 60 Hz | Ultra-Low Freezer, Upright | Request A Quote |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 33.5 cu. ft. | Capacity (Metric) | 948.6 L | Temperature Range | -50°C to -86°C | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 3 | Certifications/Compliance | EPA SNAP | Style | Upright | Includes | 700 box capacity freezer, 14 sliding drawer racks, 350 2-inch boxes with 100-count cell dividers | Dimensions (DxWxH) Exterior | 37.6 x 45.2 x 78 in. | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 5-15 | Voltage | 115 V | Electrical Requirements | 115 V 60 Hz | Compressor | V-drive | Holds | 2 in. Boxes (700) | Rack Capacity | 14 | Unit Size | Each |
|
| TSX70086DRAK | Full specifications | Each | 700 box capacity freezer, 14 sliding drawer racks, 350 2-inch boxes with 100-count cell dividers | 208 - 230 V 60 Hz | Ultra-Low Freezer, Upright | Request A Quote |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 33.5 cu. ft. | Capacity (Metric) | 948.6 L | Temperature Range | -50°C to -86°C | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 3 | Certifications/Compliance | EPA SNAP | Style | Upright | Includes | 700 box capacity freezer, 14 sliding drawer racks, 350 2-inch boxes with 100-count cell dividers | Dimensions (DxWxH) Exterior | 37.6 x 45.2 x 78 in. | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208 - 230 V 60 Hz | Compressor | V-drive | Holds | 2 in. Boxes (700) | Rack Capacity | 14 | Unit Size | Each |
|