TSX Series High-Performance Plasma Freezer
Actual product may vary
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
TSX Series High-Performance Plasma Freezer
Thermo Scientific™

TSX Series High-Performance Plasma Freezer

Thermo Scientific™ TSX Series High-Performance Plasma Freezer는 혈장 저장 유지 기능을 제공합니다.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호플러그 유형용량(영국식 단위)전기 요구사항차트 기록계
TSX5030LYNEMA 5-2051.1 cu. ft.115 V 60 HzStandard
TSX5030LVCEE 7/751.1 cu. ft.208-230V, 50HzStandard
TSX5030LANEMA 5-1551.1 cu. ft.115V, 60HzStandard
TSX1230LVCEE 7/711.5 cu. ft.208-230V, 50HzOptional
TSX5030LZNEMA 6-1551.1 cu. ft.208 - 230 V 60 HzStandard
카탈로그 번호 TSX5030LY
제품 가격(KRW)
-
플러그 유형:
NEMA 5-20
용량(영국식 단위):
51.1 cu. ft.
전기 요구사항:
115 V 60 Hz
차트 기록계:
Standard
Thermo Scientific™ TSX Series High-Performance Plasma Freezer는 혈장 저장을 위해 시료 보호 및 유지 기능을 최적화 시킬 수 있도록 고안 되었습니다. 이 제품 시리즈의 V-드라이브 기술은 지속적으로 사용자 패턴에 적합한 온도 균일성을 제공하도록 설계되었고 전체적인 온도 유지 기능을 유지하면서 높은 에너지 절감 효과를 가져다 줍니다.
  • 혈장 저장에 대해 AABB 및 FDA에서 설정한 엄격한 요건을 만족하도록 설계
  • 최대 532개의 혈장 박스(250mL 박스) 저장
  • 소음 수준이 52dBA로 매우 낮기 때문에 사용자가 방해받지 않고 냉장고 옆에서 작업을 수행할 수 있습니다.
  • 고유한 V-드라이브 기술은 압축기 속도를 높여야 하는 도어 열림 상태라든지 압축기가 보호 기능 저하없이 에너지를 절감하면서 더 낮은 속도로 안정적으로 작동하는 주기와 같은 사용 패턴을 감지하도록 설계되었습니다.
  • 기존 냉매 모델에 비해 최대 50%의 에너지 절감*
  • 천연 R290 냉매를 사용하여 TSX 시리즈는 미국 환경보호국의 주요 신규 대체물질 정책(SNAP: Significant New Alternatives Policy) 준수
  • 수상 실적이 있는 매립 폐기물이 없는 시설에서 제조
  • -35°C ∼ -15°C의 온도 범위(공장에서 -30°C로 사전 설정)
  • 편리하고 완전 확장 및 조정이 가능한 스테인리스 서랍
  • 주변 환경으로의 열 방출 감소로 HVAC 비용 절감*
  • 내부 조명, 설정점에 대한 보안 및 경보를 통해 간편한 마이크로프로세서 제어
  • 무선 모니터링 시스템 및 원격 경보 접점과 호환
  • 표준 도어 잠금 장치로 편리함과 안전성 제공
  • 인체공학적 도어 손잡이
  • 표준형 공장 설치 차트 기록기
사양
암페어20 A
차트 기록계Standard
성에 제거Automatic
깊이(영국식 단위) 외부37.9 in.
깊이(영국식 단위) 내부28.5 in.
깊이(미터법) 외부96.2 cm
깊이(미터법) 내부72.4 cm
치수(깊이 x 폭 x 높이) 내부28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm)
치수(L x W x H) 외부37.9 x 56.5 x 78.5 in. (96.2 x 143.5 x 199.4 cm)
디스플레이Microprocessor
도어 스타일Double Solid
드로어Stainless Steel
전기 요구사항115 V 60 Hz
주파수60 Hz
높이(영국식 단위) 외부78.5 in.
높이(영국식 단위) 내부58 in.
높이(미터법) 외부199.4 cm
높이(미터법) 내부147.3 cm
보유Boxes (1064)
드로어 수14
플러그 유형NEMA 5-20
제품라인TSX 시리즈
랙 용량7
냉매R290
배송 중량(영국식 단위)817 lb.
배송 중량(미터법)371 kg
Smart View 호환성Smart-Vue와 호환 가능
유형Plasma Freezer
폭(영국식 단위) 외부56.5 in.
폭(영국식 단위) 내부52.5 in.
폭(미터법) 외부143.5 cm
폭(미터법) 내부133.4 cm
용량(영국식 단위)51.1 cu. ft.
용량(미터법)1447 L
인증/규정준수cUL, AABB SCoPE
압축기V-drive
모니터링 옵션Wireless
No. of Doors2
선반10
스타일Freestanding
온도 범위-15°C to -35°C
전압115 V
Unit SizeEach