Search
Search

| 카탈로그 번호 | 보유 | 용량(영국식 단위) | 랙 용량 |
|---|---|---|---|
| TSX70086CA-ULTS | 700 Count 2 in. Boxes | 33.5 cu. ft. | 28 |
| TSX40086CA | 400 Count 2 in. Boxes | 19.4 cu. ft. | 16 |
| TSX50086CA | 500 Count 2 in. Boxes | 24.1 cu. ft. | 20 |
| TSX60086CA | 600 Count 2 in. Boxes | 28.8 cu. ft. | 24 |
| TSX70086CA | 700 Count 2 in. Boxes | 33.5 cu. ft. | 28 |
Reliability at its Core
Preserving the integrity of critical samples and ensuring long-term research success begins with investing in dependable cold storage. The TSX Core ULT freezer is engineered to deliver seamless reliability day after day. Each unit undergoes rigorous field and laboratory testing and is shipped with factory documentation and a calibration certificate to provide transparency and confidence in its durability and performance. Backed by a leading 7-year warranty, the TSX Core is built to support your lab long term.
Built to perform, designed to protect
Your samples are the result of years of research, breakthroughs, and discoveries—protecting them is our highest priority. The TSX Core ULT freezer is powered by V-Drive cooling technology, designed to handle the fast-paced demands of busy labs. By dynamically adjusting to user interactions, including frequent door openings, V-Drive ensures rapid temperature recovery, maintaining stable, optimal conditions for your samples, giving you peace of mind that they are safely stored.Essential features for everyday labs
Designed for ease of use, the TSX Core ULT freezer integrates seamlessly into diverse lab environments. Its 5 in. user interface provides quick access to settings and notifications, while universal voltage compatibility supports installations worldwide. Operating at a whisper-quiet <44 dB, it supports a disruption-free workspace. With built-in USB and communication ports for compliance and monitoring, plus customizable configurations, the TSX Core adapts to meet your unique lab needs.