Revco™ Plasma Freezers
Actual product may vary
Thermo Scientific™

Revco™ Plasma Freezers

Simplify operation and increase accuracy with these plasma freezers, designed to meet AABB, ANRC and FDA standards for safety and performance. Includes freestanding circular chart temperature recorder.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug TypeCapacity (English)Voltage
UFP3030VEU29.2 cu. ft.230 V
UFP430ANEMA 5-15 P4.9 cu. ft.115 V
UFP1230ANEMA 5-15 P11.5 cu. ft.115 V
UFP1230VEU11.5 cu. ft.230 V
UFP1230WUK11.5 cu. ft.230 V
UFP2330ANEMA 5-20 P23.3 cu. ft.115 V
UFP2330DNEMA 6-15 P23.3 cu. ft.208/230 V
UFP2330VEU23.3 cu. ft.230 V
UFP2330WUK23.3 cu. ft.230 V
UFP3030ANEMA 5-20 P29.2 cu. ft.115 V
UFP3030DNEMA 6-15 P29.2 cu. ft.208/230 V
UFP3030WUK29.2 cu. ft.230 V
UFP5030ANEMA 5-20 P51.1 cu. ft.115 V
UFP5030DNEMA 6-15 P51.1 cu. ft.208/230 V
UFP5030VEU51.1 cu. ft.230 V
UFP5030WUK51.1 cu. ft.230 V
Catalog number UFP3030V
Price (MXN)
-
Plug Type:
EU
Capacity (English):
29.2 cu. ft.
Voltage:
230 V

Simplify operation and increase accuracy with the microprocessor control of Thermo Scientific™ Revco™ Plasma Freezers. Our -30°C Plasma Freezers are designed to meet AABB, ANRC and FDA standards for safety and performance in plasma storage. Includes freestanding chart temperature recorder.

Key Features
  • CFC-free refrigerant
  • Preset temperature at -30°C
  • Automatic condensate removal and defrost, with sensor that automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost build-up and optimizing coil efficiency
  • Positive airflow systems

Microprocessor Control

  • Icon-based controls and displays
  • Preset temperature setpoint
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for overtemperature and flashes bulb for undertemperature
  • Large, easy-to-read digital display shows temperature within 1°C
  • Audible/visual warnings for overtemperature, undertemperature or power failure
  • Key-operated OFF/ON/ALARM ON master switch for setpoint security
  • Push-button alarm test
  • Remote alarm contacts
  • Alarm silence, ringback and auto reset
  • Controller battery backup system

Construction

  • Cold-rolled steel cabinet surfaces finished with high-impact powder paint coating
  • One solid door, hinged on right
  • Full-length door handles
  • Adjustable leveling feet
  • High-density, CFC-free urethane foam insulation protects cabinet interior from ambient temperature fluctuations, minimizes operating costs
  • Positive, forced-air circulation maintains uniformity at all shelf levels
  • Directional airflow assures quick recovery after door openings
  • Heavy-duty, hermetically sealed compressors
  • 1 in. (2.5 cm) access port with plug ly

Ordering Information:

For additional voltages, contact your CSR.

Includes:

Space-saver and upright models come with a 6 in. (15.2 cm) Includes freestanding circular chart temperature recorder

Specifications
Amperage12 A
Breaker15A
Control TypeMicroprocessor
DefrostAutomatic
Depth (English) Interior29 in.
Depth (Metric) Interior73.7 cm
Dimensions (D x W x H) Interior29 x 30 x 58 in. (73.7 x 76.2 x 147.3 cm)
Dimensions (L x W x H) Exterior37.2 x 34 x 79.2 in. (94.5 x 86.4 x 201.2 cm)
Electrical Requirements230 V 50 Hz
Exterior FinishPowder-coated Steel
Frequency50 Hz
Height (English) Exterior79.2 in.
Height (English) Interior58 in.
Height (Metric) Exterior201.2 cm
Height (Metric) Interior147.3 cm
HoldsBoxes (665)
InsulationUrethane Foam
Length (English) Exterior37.2 in.
Length (Metric) Exterior94.5 cm
No. of Drawers7
Rack Capacity1
RefrigerantCFC-free
Shipping Weight (English)580 lb.
Shipping Weight (Metric)263 kg
TypePlasma Freezer
WarrantyWarranty varies by country, please contact us for details
Width (English) Exterior34 in.
Width (English) Interior30 in.
Width (Metric) Exterior86.4 cm
Width (Metric) Interior76.2 cm
Cabinet MaterialHigh-impact, Powder-coated Paint
Capacity (English)29.2 cu. ft.
Capacity (Metric)826 L
Certifications/ComplianceAABB, ANRC, CE, cUL, FDA, TUV, UL
CompressorHeavy-duty, Industrial-grade, Hermetic
Door StyleSolid
Monitoring OptionsAlarm, Recorder
No. of Doors1
Plug TypeEU
StyleUpright
Temperature Range-30°C
Voltage230 V
Unit SizeEach