Search
Search

| Catalog Number | Type | Plug Type | Amperage | Voltage |
|---|---|---|---|---|
| US230V15ACS | Twist Lock (Field Installed) | US NEMA 6-15 P | 15 A | 230 V |
| 430266 | Twist Lock (Factory Installed) | US NEMA L5-20 P | 20 A | 120 V |
| AR230V16ACS | Specialty Plug (Field Installed) | Argentina | 16 A | 230 V |
| 430267 | Twist Lock (Factory Installed) | US NEMA L6-15 P | 15 A | 230 V |
| AU230V16ACS | Specialty Plug (Field Installed) | Australia | 16 A | 230 V |
| AR230V16A | Specialty Plug (Factory Installed) | Argentina | 16 A | 230 V |
| BR230V16ACS | Specialty Plug (Field Installed) | Brazil | 16 A | 230 V |
| AU230V16A | Specialty Plug (Factory Installed) | Australia | 16 A | 230 V |
| CH230V16ACS | Specialty Plug (Field Installed) | China | 16 A | 230 V |
| BR230V16A | Specialty Plug (Factory Installed) | Brazil | 16 A | 230 V |
| DK230V16ACS | Specialty Plug (Field Installed) | Denmark | 16 A | 230 V |
| CH230V16A | Specialty Plug (Factory Installed) | China | 16 A | 230 V |
| EU230V16ACS | Specialty Plug (Field Installed) | Continental EU | 16 A | 230 V |
| DK230V16A | Specialty Plug (Factory Installed) | Denmark | 16 A | 230 V |
| IN230V16ACS | Specialty Plug (Field Installed) | India | 16 A | 230 V |
| EU230V16A | Specialty Plug (Factory Installed) | Continental EU | 16 A | 230 V |
| IS230V16ACS | Specialty Plug (Field Installed) | Israel | 16 A | 230 V |
| IN230V16A | Specialty Plug (Factory Installed) | India | 16 A | 230 V |
| IT230V16ACS | Specialty Plug (Field Installed) | Italy | 16 A | 230 V |
| IS230V16A | Specialty Plug (Factory Installed) | Israel | 16 A | 230 V |
| SW230V16ACS | Specialty Plug (Field Installed) | Switzerland | 16 A | 230 V |
| IT230V16A | Specialty Plug (Factory Installed) | Italy | 16 A | 230 V |
| UK230V13ACS | Specialty Plug (Field Installed) | United Kingdom | 13 A | 230 V |
| SW230V16A | Specialty Plug (Factory Installed) | Switzerland | 16 A | 230 V |
| US125V20ACS | Twist Lock (Field Installed) | US NEMA 6-20 P | 20 A | 115 V |
| UK230V13A | Specialty Plug (Factory Installed) | Great Britain | 13 A | 230 V |
| US125V20A | Standard Plug (Factory Installed) | US NEMA 5-20 | 20 A | |
| US230V15ATL | Twist Lock (Factory Installed) | US NEMA 6-15 P | 15 A | 230 V |
| US230V15A | Standard Plug (Factory Installed) | US NEMA 6-15 | 15 A | 230 V |
| TL230V15A | Standard Plug (Factory Installed) | US NEMA 6-15 P | 15 A | 230 V |
| US230V20ATL | Twist Lock (Factory Installed) | US NEMA 6-20 P | 20 A | 230 V |
| TL230V20A | Twist Lock (Field Installed) | US NEMA 6-20 P | 20 A | 230 V |