Wide-Mouth VOA Glass Jars with Closure
Wide-Mouth VOA Glass Jars with Closure
Wide-Mouth VOA Glass Jars with Closure
Wide-Mouth VOA Glass Jars with Closure
Thermo Scientific™

Wide-Mouth VOA Glass Jars with Closure

Choose this wide-mouth, glass jar with closure to collect soil samples for VOA testing using methods where a pierceable cap is not required.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoCapacidad (métrico)NivelDescripción
V220-0125125 mLProcesadosCorto
V320-0125125 mLCertificadoCorto
V320-0500500 mLCertificadoCorto
V321-1000950 mLCertificadoAlto
V221-1000950 mLProcesadosAlto
Número de catálogo V220-0125
Precio (CLP)
-
Capacidad (métrico):
125 mL
Nivel:
Procesados
Descripción:
Corto

Choose Thermo Scientific™ Wide-Mouth Closed-Top VOA Glass Jars to collect soil samples for VOA testing using methods where a pierceable cap is not required. Jars are available in clear or amber Type III glass and have a closed-top cap with bonded PTFE liner that can't fall out. Amber jars are recommended for light-sensitive analytes. Available Certified to meet EPA performance-based specifications for Volatile Organic Analysis or Processed the same way as the certified vials but without certification documentation.

  • Type III soda-lime glass bottle, clear or amber
  • Amber jars are recommended for light-sensitive analytes
  • White polypropylene cap with bonded PTFE liner
  • Caps assembled onto bottles
  • Wide-mouth design is ideal for soil samples and viscous liquids

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each bottle individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider helps protect jars from breakage; requires additional over-pack for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.

Certified jars, but jars are not barcoded, and CofA is not included.
 

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your  products are delivered in.

Especificaciones
Capacidad4 oz., 125 mL
Capacidad (imperial)4 oz
Parámetros de certificaciónVOA
Certificaciones/conformidadLos tarros procesados y certificados cumplen o superan los estándares de rendimiento de la EPA para el análisis de orgánicos volátiles; se fabrican con un sistema de gestión de calidad certificada ISO.
Color del tapónBlanco
Material del cierrePolipropileno
Tamaño del tapón58-400 mm
Tipo de tapónClosed-top Cap
DescripciónCorto
Diámetro (imperial)2,36 in
Diámetro interior del cuello (imperial)1,8 in
Diámetro (métrico)60 mm
Diámetro interior del cuello (métrico)45.7 mm
Altura (imperial)2,71 in
Altura (métrico)69 mm
NivelProcesados
Material de revestimientoPTFE
N.º por caja24
Tipo de productoSample Jar
Tapones de repuestoB167-5800BL
FormaStraight-sided
Volumen hasta el borde (imperial)4,6 oz
Volumen hasta el borde (métrico)137 mL
Capacidad (métrico)125 mL
ColorClear
MaterialGlass (Type 3)
BocaAncha
Unit SizeCase of 24