Sensititre™ ARIS™ 2X ID/AST System
Actual product may vary
Sensititre™ ARIS™ 2X ID/AST System
Sensititre™ ARIS™ 2X ID/AST System
Sensititre™ ARIS™ 2X ID/AST System
Thermo Scientific™

Sensititre™ ARIS™ 2X ID/AST System

Reduce workload and facilitate efficient workflow for incubating and reading susceptibility plates with this fully automated instrument.
Have Questions?
Catalog NumberDescription
V3090Sensititre ARIS 2X Instrument
Catalog number V3090
Price (USD)
-
Description:
Sensititre ARIS 2X Instrument
Reduce workload and facilitate efficient workflow for incubating and reading susceptibility plates with the fully automated Thermo Scientific™ Sensititre™ ARIS™ 2X Instrument. It can accommodate 64 MIC, breakpoint or identification plates for a combination of 192 possible tests on a single instrument. The heated carousel individually incubates all plates, ensuring optimal growth conditions and eliminating repeat tests. For added simplicity, plate-specific barcodes allow users to load or unload tests at any time in any location.

Note: To fully utilize the ARIS 2X Instrument, you must also order the Thermo Scientific™ OptiRead™ Automated Fluorometric Plate Reading System, part number V3030.

Not all products are available for sale in all territories. Please inquire.

VersaTREK™ and Sensititre products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.

Specifications
Antibiotic CodeVarious
Antimicrobial AgentsVarious
Depth (English)19 in.
Depth (Metric)48 cm
DescriptionSensititre ARIS 2X Instrument
Electrical Requirements220/240VAC 60Hz; 110/120VAC 50Hz; 230w
Height (English)28 in.
Height (Metric)70 cm
Regulatory StatusANSI/UL 6101-1 and CSA C22.2#61010-1, ETL safety tested, CE marked and EMC tested
Weight (English)128.2 lb.
Weight (Metric)58 kg
Width (English)25 in.
Width (Metric)63 cm
Product TypeMicrobiology Media
Test TypeMinimum Inhibitory Concentration (MIC), Breakpoint, Microbial Identification
Unit SizeEach