Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Choose Thermo Scientific™ Wide-Mouth Closed-Top VOA Glass Jars to collect soil samples for VOA testing using methods where a pierceable cap is not required. Jars are available in clear or amber Type III glass and have a closed-top cap with bonded PTFE liner that can't fall out. Amber jars are recommended for light-sensitive analytes. Available Certified to meet EPA performance-based specifications for Volatile Organic Analysis or Processed the same way as the certified vials but without certification documentation.
Closure Material | Polypropylene |
Closure Size | 70-400 mm |
Closure Type | Closed-top Cap |
Diameter (Metric) | 73 mm |
Height (English) | 3.5 in. |
Height (Metric) | 89 mm |
Product Type | Jar |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Certification Parameters | VOA |
Color | Clear |
Description | I-Chem 250mL Clear short SS Jar w/closed top cap VOA certified |
Diameter (English) | 2.87 in. |
Diameter (English) Inner Neck | 2 in. |
Diameter (Metric) Inner Neck | 50.8 mm |
Material | Glass (Type 3) |
No. per Case | 24 |
Replacement Closure | B167-7000BL |
Closure Color | White |
Level | Certified |
Liner Material | PTFE |
Volume (English) Brim | 9 oz. |
Volume (Metric) Brim | 268 mL |
Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. |
Mouth | Wide |
Unit Size | Case of 12 |
Closure Material | Polypropylene |
Closure Size | 48-400 mm |
Closure Type | Closed-top Cap |
Diameter (Metric) | 51 mm |
Height (English) | 4.01 in. |
Height (Metric) | 102 mm |
Product Type | Jar |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Certification Parameters | VOA |
Color | Clear |
Description | I-Chem 125mL Clear tall SS Jar w/closed top cap VOA certified |
Diameter (English) | 2 in. |
Diameter (English) Inner Neck | 1.4 in. |
Diameter (Metric) Inner Neck | 35.5 mm |
Material | Glass (Type 3) |
No. per Case | 12 |
Replacement Closure | NA |
Closure Color | White |
Level | Certified |
Liner Material | PTFE |
Volume (English) Brim | 5 oz. |
Volume (Metric) Brim | 148 mL |
Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. |
Mouth | Wide |
Unit Size | Case of 12 |
Closure Material | Polypropylene |
Closure Size | 58-400 mm |
Closure Type | Closed-top Cap |
Diameter (Metric) | 60 mm |
Height (English) | 2.71 in. |
Height (Metric) | 69 mm |
Product Type | Jar |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Certification Parameters | VOA |
Color | Clear |
Description | I-Chem 125mL Clear short SS Jar w/closed top cap VOA certified |
Diameter (English) | 2.36 in. |
Diameter (English) Inner Neck | 1.8 in. |
Diameter (Metric) Inner Neck | 45.7 mm |
Material | Glass (Type 3) |
No. per Case | 24 |
Replacement Closure | B167-5800BL |
Closure Color | White |
Level | Certified |
Liner Material | PTFE |
Volume (English) Brim | 4.6 oz. |
Volume (Metric) Brim | 137 mL |
Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. |
Mouth | Wide |
Unit Size | Case of 24 |
Closure Material | Polypropylene |
Closure Size | 58-400 mm |
Closure Type | Closed-top Cap |
Diameter (Metric) | 51 mm |
Height (English) | 4.01 in. |
Height (Metric) | 102 mm |
Product Type | Jar |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Certification Parameters | VOA |
Color | Clear |
Description | I-Chem 125mL Clear tall SS Jar w/closed top cap VOA processed |
Diameter (English) | 2 in. |
Diameter (English) Inner Neck | 1.4 in. |
Diameter (Metric) Inner Neck | 35.5 mm |
Material | Glass (Type 3) |
No. per Case | 12 |
Replacement Closure | B167-5800BL |
Closure Color | White |
Level | Processed |
Liner Material | PTFE |
Volume (English) Brim | 5 oz. |
Volume (Metric) Brim | 148 mL |
Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. |
Mouth | Wide |
Unit Size | Case of 12 |
Closure Material | Polypropylene |
Closure Size | 58-400 mm |
Closure Type | Closed-top Cap |
Diameter (Metric) | 60 mm |
Height (English) | 2.71 in. |
Height (Metric) | 69 mm |
Product Type | Jar |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Certification Parameters | VOA |
Color | Clear |
Description | I-Chem 125mL Clear short SS Jar w/closed top cap VOA processed |
Diameter (English) | 2.36 in. |
Diameter (English) Inner Neck | 1.8 in. |
Diameter (Metric) Inner Neck | 45.7 mm |
Material | Glass (Type 3) |
No. per Case | 24 |
Replacement Closure | B167-5800BL |
Closure Color | White |
Level | Processed |
Liner Material | PTFE |
Volume (English) Brim | 4.6 oz. |
Volume (Metric) Brim | 137 mL |
Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. |
Mouth | Wide |
Unit Size | Case of 24 |
Closure Material | Polypropylene |
Closure Size | 58-400 mm |
Closure Type | Closed-top Cap |
Diameter (Metric) | 62 mm |
Height (English) | 5 in. |
Height (Metric) | 127 mm |
Product Type | Jar |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Certification Parameters | VOA |
Color | Clear |
Description | I-Chem 250mL Clear tall SS Jar w/closed top cap VOA certified |
Diameter (English) | 2.44 in. |
Diameter (English) Inner Neck | 1.8 in. |
Diameter (Metric) Inner Neck | 45.7 mm |
Material | Glass (Type 3) |
No. per Case | 12 |
Replacement Closure | B167-5800BL |
Closure Color | White |
Level | Certified |
Liner Material | PTFE |
Volume (English) Brim | 9.7 in. |
Volume (Metric) Brim | 286 mL |
Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. |
Mouth | Wide |
Unit Size | Case of 12 |
Closure Material | Polypropylene |
Closure Size | 70-400 mm |
Closure Type | Closed-top Cap |
Diameter (Metric) | 73 mm |
Height (English) | 3.5 in. |
Height (Metric) | 89 mm |
Product Type | Jar |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Certification Parameters | VOA |
Color | Clear |
Description | I-Chem 250mL Clear short SS Jar w/closed top cap VOA processed |
Diameter (English) | 2.87 in. |
Diameter (English) Inner Neck | 2 in. |
Diameter (Metric) Inner Neck | 50.8 mm |
Material | Glass (Type 3) |
No. per Case | 12 |
Replacement Closure | B167-7000BL |
Closure Color | White |
Level | Processed |
Liner Material | PTFE |
Volume (English) Brim | 9 oz. |
Volume (Metric) Brim | 268 mL |
Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. |
Mouth | Wide |
Unit Size | Case of 12 |
Closure Material | Polypropylene |
Closure Size | 89-400 mm |
Closure Type | Closed-top Cap |
Diameter (Metric) | 91 mm |
Height (English) | 3.77 in. |
Height (Metric) | 96 mm |
Product Type | Jar |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Certification Parameters | VOA |
Color | Clear |
Description | I-Chem 500mL Clear short SS Jar w/closed top cap VOA certified |
Diameter (English) | 3.58 in. |
Diameter (English) Inner Neck | 3 in. |
Diameter (Metric) Inner Neck | 76.2 mm |
Material | Glass (Type 3) |
No. per Case | 24 |
Replacement Closure | B167-8900BL |
Closure Color | White |
Level | Certified |
Liner Material | PTFE |
Volume (English) Brim | 16.1 oz. |
Volume (Metric) Brim | 477 mL |
Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. |
Mouth | Wide |
Unit Size | Case of 12 |
Closure Material | Polypropylene |
Closure Size | 89-400 mm |
Closure Type | Closed-top Cap |
Diameter (Metric) | 91 mm |
Height (English) | 3.77 in. |
Height (Metric) | 96 mm |
Product Type | Jar |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Certification Parameters | VOA |
Color | Clear |
Description | I-Chem 500mL Clear short SS Jar w/closed top cap VOA processed |
Diameter (English) | 3.58 in. |
Diameter (English) Inner Neck | 3 in. |
Diameter (Metric) Inner Neck | 76.2 mm |
Material | Glass (Type 3) |
No. per Case | 24 |
Replacement Closure | B167-8900BL |
Closure Color | White |
Level | Processed |
Liner Material | PTFE |
Volume (English) Brim | 16.1 oz. |
Volume (Metric) Brim | 477 mL |
Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. |
Mouth | Wide |
Unit Size | Case of 12 |
Closure Material | Polypropylene |
Closure Size | 53-400 mm |
Closure Type | Closed-top Cap |
Diameter (Metric) | 99 mm |
Height (English) | 7 in. |
Height (Metric) | 178 mm |
Product Type | Jar |
Capacity | 32 oz., 950 mL |
Capacity (Metric) | 950 mL |
Capacity (English) | 32 oz. |
Certification Parameters | VOA |
Color | Amber |
Description | I-Chem 950mL Amber Packer w/closed top cap VOA certified |
Diameter (English) Inner | 1.63 in. |
Diameter (English) | 3.89 in. |
Diameter (Metric) Inner | 4 cm |
Material | Glass (Type 3) |
No. per Case | 12 |
Replacement Closure | B167-5300BL |
Closure Color | White |
Level | Certified |
Liner Material | PTFE |
Volume (English) Brim | 33.8 oz. |
Volume (Metric) Brim | 999 mL |
Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. |
Mouth | Wide |
Unit Size | Case of 12 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Description | Level | dimClosureSize | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
V320-0250 | Case of 12 | 250 mL | I-Chem 250mL Clear short SS Jar w/closed top cap VOA certified | Certified | Price: 103.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
V321-0125 | Case of 12 | 125 mL | I-Chem 125mL Clear tall SS Jar w/closed top cap VOA certified | Certified | Price: 95.70 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
V320-0125 | Case of 24 | 125 mL | I-Chem 125mL Clear short SS Jar w/closed top cap VOA certified | Certified | Price: 190.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
V221-0125 | Case of 12 | 125 mL | I-Chem 125mL Clear tall SS Jar w/closed top cap VOA processed | Processed | Price: 167.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
V220-0125 | Case of 24 | 125 mL | I-Chem 125mL Clear short SS Jar w/closed top cap VOA processed | Processed | Price: 167.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
V321-0250 | Case of 12 | 250 mL | I-Chem 250mL Clear tall SS Jar w/closed top cap VOA certified | Certified | Price: 103.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
V220-0250 | Case of 12 | 250 mL | I-Chem 250mL Clear short SS Jar w/closed top cap VOA processed | Processed | Price: 91.20 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
V320-0500 | Case of 12 | 500 mL | I-Chem 500mL Clear short SS Jar w/closed top cap VOA certified | Certified | Price: 113.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
V220-0500 | Case of 12 | 500 mL | I-Chem 500mL Clear short SS Jar w/closed top cap VOA processed | Processed | Price: 98.50 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
V341-0950 | Case of 12 | 950 mL | I-Chem 950mL Amber Packer w/closed top cap VOA certified | Certified | Price: 139.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Certified jars come with the following features:
Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.
Certified jars, but jars are not barcoded, and CofA is not included.
Recycling information:
Please recycle the corrugate cartons and any LDPE bags your products are delivered in.