Vanquish™ Access HPLC System
Vanquish™ Access HPLC System
Vanquish™ Access HPLC System
Thermo Scientific™

Vanquish™ Access HPLC System

Achieve repeatable separations, batch to batch, instrument to instrument, and site to site with the Vanquish™ Access HPLC system.
Have Questions?
Catalog number VA-S22-A-01
Price (INR)
-

For scientists performing quality testing to ensure safe medicines and products, the Thermo Scientific™ Vanquish™ Access HPLC system provides repeatable separations, batch to batch, instrument to instrument, site to site.

Configured using proven premium German-developed Thermo Scientific™ Vanquish™ LC technology, the Vanquish Access HPLC system is manufactured in China for a reliable local supply chain.

Dependable tool-free connections
The Vanquish Access HPLC System is fitted with Thermo Scientific™ Viper™ Fingertight Fittings, which enable easy column installation with repeatable leak free connections.

Repeatable separations
Thermo Scientific™ SmartFlow™ pump technology ensures flow and gradient precision. Enabling reproducible analysis of your critical samples across your Lab operations.

Simplified method transfer
Tunable gradient delay volume (GDV) helps refine separations to match your originating system. Users can tune the GDV without replumbing or requalifying the system.

CDS software integrations
The Vanquish Access HPLC System integrates with Thermo Scientific™ Chromeleon™ Chromatography Data System (CDS) compliance tools, networking capabilities, automation, and data processing with backwards compatible drivers.

Specifications
DescriptionVanquish Access HPLC System
Flow Accuracy±0.1%
Sample Temperature Range4°C to 40°C
TypeHPLC
Column Temperature Range5°C to 85°C
Detector Data Collection Rate100 Hz Max.
Max. Pressure500 bar (7,250 psi)
Solvent Channels4
Unit SizeEach