Vanquish™ Dual Pumps
Thermo Scientific™

Vanquish™ Dual Pumps

Experience greater application flexibility with Thermo Scientific™ Vanquish™ Dual Pumps for HPLC systems.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionBiocompatible Version
VC-P32-A-01Vanquish™ Dual Pump CNo
VC-P33-A-01Vanquish™ Dual Pump CNNo
VF-P32-A-01Vanquish Dual Pump FYes
Catalog number VC-P32-A-01
Price (USD)
-
Description:
Vanquish™ Dual Pump C
Biocompatible Version:
No

Obtain the maximum possible application flexibility for Dual LC, Tandem LC or LC-MS, and inverse gradient workflows using Thermo Scientific™ Vanquish™ Dual Pumps. These pumps provide two independent ternary-solvent blending flow streams in one housing. Built-in Thermo Scientific™ SmartFlow™ pumping technology automatically compensates for changing eluent compressibility to ensure excellent flow and gradient precision, independent of eluent composition. This technology gives you unrivaled retention time performance and the highest data confidence to give you freedom in method development and application switching.

View HPLC/UHPLC resources

Dual solvent delivery—highest productivity, fastest return on investment
Vanquish Dual Pumps combine two independent ternary-solvent blending flow streams in a single housing, saving bench space and providing you with maximum flexibility for Dual LC (Vanquish Dual Pump F only), Tandem LC or LC-MS, and inverse gradient workflows.

  • Rely on excellent flow accuracy and precision provided by ultra-precise piston drives
  • Profit from built-in solvent degassing for enhanced flow stability and highest detector sensitivity
  • Benefit from outstanding durability for maximized system up-time and minimized total cost of ownership
Specifications
DescriptionVanquish™ Dual Pump C
Dimensions (HWD)192 mm × 420 mm × 620 mm (7.6 in. × 16.5 in. × 24.4 in.)
Flow Precision<0.05% RSD or <0.01 min SD, whichever is greater
GLP FeaturesPredictive performance functions for scheduling maintenance procedures based on the actual operating and usage conditions of the pump.
Min. Flow Rate0.001 mL/min.
Weight (English)44 lb.
Weight (Metric)20 kg
Biocompatible VersionNo
Flow Accuracy±0.1%
Gradient FormationDual Low-pressure Gradient Proportioning
Max. Flow Rate10 mL/min.
Pressure Range2 to 70 MPa
Product TypeSerial Dual-Piston Pump
Unit SizeEach