Vanquish™ Split Samplers
Thermo Scientific™

Vanquish™ Split Samplers

Gain confidence in peak identification and quantitation from maximum injection precision and huge sample capacity with high-throughput performance.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBiocompatible VersionIncludes
VF-A10-A-03YesVanquish Split Sampler FT
VC-A12-A-02NoVanquish™ Split Sampler CT
VC-A13-A-02NoVanquish™ Split Sampler C
VH-A10-A-03YesVanquish Split Sampler HT
VH-A14-A-03YesVanquish™ Amplify Split Sampler HT
VF-A14-A-03YesVanquish™ Amplify Split Sampler FT
Catalog number VF-A10-A-03
Price (BRL)
-
Biocompatible Version:
Yes
Includes:
Vanquish Split Sampler FT

Combine excellent injection precision with huge sample capacity with Thermo Scientific™ Vanquish™ Split Samplers. These samplers employ high-throughput performance to deliver the highest possible confidence in peak identification and quantitation. They provide unsurpassed sample dosing precision and are optimized for ruggedness and uptime, even under system pressures of up to 1500 bar (22,000 psi) and challenging eluent conditions. Now you can record UHPLC data over several days unattended, without running out of samples.

View HPLC/UHPLC resources

Maximum injection precision, huge sample capacity, high-throughput performance
  • SmartInject technology for unrivaled retention time precision and extended column lifetime up to max. 1500bar (22,000 psi)
  • Out-of-the-box vial capacity of 216 samples
  • Increase sample capacity to 23 well plates (up to 8832 samples) by adding the optional Thermo Scientific™ Vanquish™ Charger module
  • By default, all thermostatted Vanquish Samplers utilize air stream cooling to maintain sample integrity
  • Automated sample configuration using barcode reading
  • Transfer of methods is incredibly easy
  • Unlimited application flexibility with customizable gradient delay volume
Ordering Information

Sample capacity: Any four of the following (SBS footprint)

  • 54 x 12 mm OD vials (≤1.5 mL)
  • 96 x 6, 7 and 8 mm OD vials (≤1.2 mL)
  • 16 x 15 mm OD vials (≤4 mL)
  • 9 x 22.5 mm OD vials (≤10 mL)
  • Well plates (96 and 384, deep and shallow)
+ Capacity of 12 x 22.5 mm OD vials (≤10 mL) in the carousel
Specifications
Carryover<0.002% with caffeine
Dimensions (L x W x H)290 mm x 420 mm x 620 mm (11.4 in. x 16.5 in. x 24.4 in.)
IncludesVanquish Split Sampler FT
Injection Cycle TimeDown to 8 sec. depending on separation conditions
Injection Volume Precision<0.25% area RSD for 1 μL (caffeine in water); Typically <0.5% area RSD for 0.5 μL (caffeine in water)
Injection Volume Range0.01 to 25 μL, min. step 0.01 μL; Optional: 0.01 to 100 μL; up to 250 μL or up to 1000 μL with Multidraw option
Needle Wash MonitoringYes, by innovative machine learning
PC ConnectionUSB 2.0; 3-port-HUB to connect further Vanquish modules
Product LineVanquish Flex UHPLC Systems
Temperature RangeSample compartment: 4°C to 40°C
Vial Bottom Detection TechnologyYes, 2.5 µL out of 3 µL with recommended vials
Biocompatible VersionYes
Injection TypeSplit Loop
Unit SizeEach