Search
Search

| Catalog Number | Biocompatible Version | Includes |
|---|---|---|
| VH-A10-A-03 | Yes | Vanquish Split Sampler HT |
| VH-A10-A-02 | Yes | Vanquish Split Sampler HT |
| VC-A12-A-02 | No | Vanquish™ Split Sampler CT |
| VC-A13-A-02 | No | Vanquish™ Split Sampler C |
| VF-A10-A-02 | Yes | Vanquish Split Sampler FT |
| VF-A10-A-03 | Yes | Vanquish Split Sampler FT |
Combine excellent injection precision with huge sample capacity with Thermo Scientific™ Vanquish™ Split Samplers. These samplers employ high-throughput performance to deliver the highest possible confidence in peak identification and quantitation. They provide unsurpassed sample dosing precision and are optimized for ruggedness and uptime, even under system pressures of up to 1500 bar (22,000 psi) and challenging eluent conditions. Now you can record UHPLC data over several days unattended, without running out of samples.
Sample capacity: Any four of the following (SBS footprint)