Vanquish™ Dual Split Sampler
Thermo Scientific™

Vanquish™ Dual Split Sampler

Improve productivity with two injection devices in one housing, resulting in two separate channels that are individually controllable. Available in 1000 bar or 1500 bar options.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeMax. PressureSample Capacity
VH-A40-A-03Dual Split Sampler HT​1517 bar (22,000 psi, 151 MPa)​4 Segments for Sample Racks or Well Plates with SBS Footprint Format; 12 x 22.5 mm O.D. Vials​
VF-A40-A-03Vanquish Dual Split Sampler FT​1034 bar (15,000 psi, 103 MPa)​4 Segments for Sample Racks or Well Plates with SBS Footprint Format; 12 x 22.5 mm O.D. Vials​
Catalog number VH-A40-A-03
Price (EUR)
-
Type:
Dual Split Sampler HT​
Max. Pressure:
1517 bar (22,000 psi, 151 MPa)​
Sample Capacity:
4 Segments for Sample Racks or Well Plates with SBS Footprint Format; 12 x 22.5 mm O.D. Vials​

Improve productivity using the Thermo Scientific™ Vanquish™ Dual Split Sampler, designed to support Thermo Scientific™ Vanquish™ Duo UHPLC system., this unique biocompatible autosampler integrates two indepedendent injection devices in a single housing, enabling true dual-channel operation with independent control of injector volume, wash cycles and methods.

Available in 1000 bar and 1500 bar configurations, the Vanquish Dual Split Sampler delivers uncompromising performance under demanding pressure and solvent conditions.

Engineered for the Vanquish Duo UHPLC System, the Vanquish Dual Split Sampler enables parallel workflows that increase throughput without increasing footprint or changing validated methods.

  • Increase productivity with two independently controlled injection units from a single user interface
  • Ensure full traceability with seamless integration into Thermo Scientific™ Chromeleon™ CDS
  • Expand capacity without sacrificing bench space or modifying validated workflows
  • Reduce errors and improve sample tracking with automated barcode reading
  • Lower cost per sample to accelerate return on investment
  • Analyze the same sample set with multiple methods, including optional normal phase separations
  • Maximize sample usage with vial bottom detection for injections from limited sample volumes
Specifications
Carryover< 0.002% with caffeine (typically: < 0.0004%), UV
Dimensions (L x W x H)290 mm x 420 mm x 620 mm (11.4 in. x 16.5 in. x 24.4 in.)​
IncludesVanquish Dual Split Sampler HT​
Injection Cycle TimeDown to 8 s depending on separation conditions
Injection Volume Precision< 0.25% area RSD for 1 μL (caffeine aq. soln.)<br /> Typically < 0.5% area RSD for 0.5 μL (caffeine aq. soln.)
Injection Volume Range0.01 to 25 μL, min. step = 0.01 μL; Optional: 0.01 to 100 μL; up to 250 μL or up to 1000 μL with Multidraw option.​
PC ConnectionUSB 2.0; 3-port-HUB to connect further Vanquish modules
Vial Bottom Detection TechnologyYes, 2.5 μL out of 3 μL with recommended vials​
Biocompatible VersionYes
Injection TypeSplit Loop, 2 Injection Units
Max. Pressure1517 bar (22,000 psi, 151 MPa)​
Sample Capacity4 Segments for Sample Racks or Well Plates with SBS Footprint Format; 12 x 22.5 mm O.D. Vials​
TypeDual Split Sampler HT​
Unit SizeEach