Vanquish™ Sample Hub
Vanquish™ Sample Hub
Vanquish™ Sample Hub
Vanquish™ Sample Hub
Thermo Scientific™

Vanquish™ Sample Hub

Increase sample capacity for extra-long unattended operation with an intelligent robotic that automates sample loading in the Thermo Scientific™ Vanquish™ UHPLC system.
Have Questions?
Catalog NumberVoltage
VH-A91-A-01100/240 V
Catalog number VH-A91-A-01
Price (BRL)
-
Voltage:
100/240 V
Employ an intelligent robotic that is fully integrated into the Thermo Scientific™ Vanquish™ UHPLC system with the Vanquish Sample Hub module. With a capacity of 8832 samples (23 well plates), the Sample Hub module automates sample loading into the Vanquish system for extra-long unattended operation. Environmental controls ensure reliable sample protection. A barcode reader automatically inventories each plate or rack within the device every time the door is closed, allowing users to add samples at anytime even while the Vanquish UHPLC system is in operation.
  • Huge sample capacity, reliable sample protection, intelligent
  • Monitor and manage an inventory of up to 9 sample racks, deep well plates, or 20 shallow well plates (15mm height) in SBS format
  • Take advantage of maximum sample integrity by innovative air-stream cooling, even in challenging environments
  • Gain full inventory management via barcode reading with empty shelf level detection and rack/well plate verification
  • Enjoy a familiar control environment with full integration into Thermo Scientific™ Dionex™ Chromeleon™ Chromatography Data System (CDS) software
Specifications
GLP FeaturesAll System Parameters Logged in The Chromeleon Chromatography Data System Audit Trail.
IncludesBarcode reading: Empty shelf level detection, Rack/well plate verification, Inventory management
Overall Depth (English)24.4 in.
Overall Depth (Metric)620 mm
Overall Height (English)31.7 in.
Overall Height (Metric)804 mm
Overall Width (English)13.3 in.
Overall Width (Metric)339 mm
PC ConnectionUSB 2.0
Safety FeaturesSample rack/well plate detection sensor on shovel, Barcode reader to detect sample rack/well plate type and shelf ID, Automatic stop when door is opened (interlock door switch), Automatic opening of door after power failure, 3 LEDs for status monitoring, Active evaporation system for condensation
Temperature Range4°C to 40°C (≥22 K Below Ambient (at <80% RH); Accuracy -2°C to +2°C (at 25°C, 50% RH); Stability ±0.5°C (at 25°C, 50% RH))
Voltage100/240 V
Weight (Metric)<38.5 kg
TypeVanquish Sample Hub Without Shelf and Racks
Unit SizeEach

Frequently asked questions (FAQs)

What pressure and flow window does the Vanquish Core HPLC System accommodate for our 4.6 mm columns and fast runs?

The platform delivers up to 700 bar (10,000 psi) and 10 mL/min with high flow/gradient precision via SmartFlow technology, ideal for typical analytical formats.