| VO1824A | Full specifications | Each | Capacity: 127.4L; 120V; 1500w; Painted cabinet; One door, Two shelves | 127.4 L | Request A Quote |
Capacity (English) | 4.5 cu.ft. | Chamber Material | Corrosion-resistant Stainless Steel | Controller Type | Digital Microprocessor Control | Depth (English) Interior | 24 in. | Depth (Metric) Interior | 61 cm | Dimensions (L x W x H) | 24 x 27 x 35 in. (61 x 69 x 89 cm) | Display | LED | Frequency | 50/60 Hz | Height (English) | 35 in. | Height (English) Interior | 18 in. | Height (Metric) | 89 cm | Height (Metric) Interior | 46 cm | Length (English) | 24 in. | Length (Metric) | 61 cm | Ports | Inert gas port, vacuum port and vent port | Safety Features | Overtemperature Safety System | Shipping Weight (English) | 325 lb. | Shipping Weight (Metric) | 147 kg | Temperature Resolution | ±1°C | Temperature Uniformity | ±3.5°C | Vacuum Range | 1 x 10-2 torr (10 microns) | Wattage | 1500 w | Width (English) Interior | 18 in. | Width (Metric) Interior | 46 cm | Temperature (Metric) | 6°C to 260°C | Voltage | 120 V | Description | Capacity: 127.4L; 120V; 1500w; Painted cabinet; One door, Two shelves | Capacity (Metric) | 127.4 L | Dimensions (D x W x H) Interior | 24 x 18 x 18 in. (61 x 46 x 46 cm) | Type | Digital, OTP | Electrical Requirements | 120 V 50/60 Hz | Material | Painted Steel | Width (English) | 27 in. | No. of Shelves | 2 | Width (Metric) | 69 cm | Warranty | 1 Year (parts and labor) | Unit Size | Each |
|
| VO1218A | Full specifications | Each | 42.5L; 120V; 1250w; Painted cabinet; 1 door, 3 shelves | 42.5 L | Request A Quote |
Capacity (English) | 1.5 cu.ft. | Chamber Material | Corrosion-resistant Stainless Steel | Controller Type | Digital Microprocessor Control | Depth (English) Interior | 18 in. | Depth (Metric) Interior | 46 cm | Dimensions (L x W x H) | 26 x 21 x 29 in. (66 x 53 x 74 cm) | Display | LED | Frequency | 50/60 Hz | Height (English) | 29 in. | Height (English) Interior | 12 in. | Height (Metric) | 74 cm | Height (Metric) Interior | 31 cm | Length (English) | 26 in. | Length (Metric) | 66 cm | Ports | Inert gas port, vacuum port and vent port | Safety Features | Overtemperature Safety System | Shipping Weight (English) | 250 lb. | Shipping Weight (Metric) | 113 kg | Temperature Resolution | ±1°C | Temperature Uniformity | ±3.5°C | Vacuum Range | 1 x 10-2 torr (10 microns) | Wattage | 1250 w | Width (English) Interior | 12 in. | Width (Metric) Interior | 31 cm | Temperature (Metric) | 6°C to 260°C | Voltage | 120 V | Certifications/Compliance | UL listed | Description | 42.5L; 120V; 1250w; Painted cabinet; 1 door, 3 shelves | Capacity (Metric) | 42.5 L | Dimensions (D x W x H) Interior | 18 x 12 x 12 in. (46 x 31 x 31 cm) | Type | Digital, OTP | Electrical Requirements | 120 V 50/60 Hz | Material | Painted Steel | Width (English) | 21 in. | No. of Shelves | 3 | Width (Metric) | 53 cm | Unit Size | Each |
|
| VO1218C | Full specifications | Each | 42.5L; 208/240V; 1250w; Painted cabinet; 1 door, 3 shelves | 42.5 L | Request A Quote |
Capacity (English) | 1.5 cu.ft. | Chamber Material | Corrosion-resistant Stainless Steel | Controller Type | Digital Microprocessor Control | Description | 42.5L; 208/240V; 1250w; Painted cabinet; 1 door, 3 shelves | Capacity (Metric) | 42.5 L | Temperature (Metric) | 6°C to 260°C | Type | Digital, OTP | Display | LED | Material | Painted Steel | No. of Shelves | 3 | Ports | Inert gas port, vacuum port and vent port | Safety Features | Overtemperature Safety System | Temperature Resolution | ±1°C | Temperature Uniformity | ±3.5°C | Vacuum Range | 1 x 10-2 torr (10 microns) | Dimensions (D x W x H) Interior | 18 x 12 x 12 in. (46 x 31 x 31 cm) | Dimensions (L x W x H) | 26 x 21 x 29 in. (66 x 53 x 74 cm) | Length (English) | 26 in. | Length (Metric) | 66 cm | Width (English) | 21 in. | Width (English) Interior | 12 in. | Width (Metric) | 53 cm | Width (Metric) Interior | 31 cm | Height (English) | 29 in. | Height (English) Interior | 12 in. | Height (Metric) | 74 cm | Height (Metric) Interior | 31 cm | Depth (English) Interior | 18 in. | Depth (Metric) Interior | 46 cm | Shipping Weight (English) | 250 lb. | Shipping Weight (Metric) | 113 kg | Electrical Requirements | 208/240 V 50/60 Hz | Voltage | 208/240 V | Wattage | 1250 w | Frequency | 50/60 Hz | Unit Size | Each |
|
| VO1218SA | Full specifications | Each | 42.5L; 120V; 1250w; SS cabinet; 2 door, 3 shelves | 42.5 L | Request A Quote |
Capacity (English) | 1.5 cu.ft. | Certifications/Compliance | UL listed | Chamber Material | Corrosion-resistant Stainless Steel | Controller Type | Digital Microprocessor Control | Description | 42.5L; 120V; 1250w; SS cabinet; 2 door, 3 shelves | Capacity (Metric) | 42.5 L | Temperature (Metric) | 6°C to 260°C | Type | Digital, OTP | Display | LED | Material | Painted Steel | No. of Shelves | 3 | Ports | Inert gas port, vacuum port and vent port | Safety Features | Overtemperature Safety System | Temperature Resolution | ±1°C | Temperature Uniformity | ±3.5°C | Vacuum Range | 1 x 10-2 torr (10 microns) | Dimensions (D x W x H) Interior | 18 x 12 x 12 in. (46 x 31 x 31 cm) | Dimensions (L x W x H) | 26 x 21 x 29 in. (66 x 53 x 74 cm) | Length (English) | 26 in. | Length (Metric) | 66 cm | Width (English) | 21 in. | Width (English) Interior | 12 in. | Width (Metric) | 53 cm | Width (Metric) Interior | 31 cm | Height (English) | 29 in. | Height (English) Interior | 12 in. | Height (Metric) | 74 cm | Height (Metric) Interior | 31 cm | Depth (English) Interior | 18 in. | Depth (Metric) Interior | 46 cm | Shipping Weight (English) | 250 lb. | Shipping Weight (Metric) | 113 kg | Electrical Requirements | 120 V 50/60 Hz | Voltage | 120 V | Wattage | 1250 w | Frequency | 50/60 Hz | Unit Size | Each |
|
| VO1824C | Full specifications | Each | 127.4L; 208/240V; 1500w; Painted cabinet; 1 door, 2 shelves | 127.4 L | Request A Quote |
Capacity (English) | 4.5 cu.ft. | Chamber Material | Corrosion-resistant Stainless Steel | Controller Type | Digital Microprocessor Control | Description | 127.4L; 208/240V; 1500w; Painted cabinet; 1 door, 2 shelves | Capacity (Metric) | 127.4 L | Temperature (Metric) | 6°C to 260°C | Type | Digital, OTP | Display | LED | Material | Painted Steel | No. of Shelves | 2 | Ports | Inert gas port, vacuum port and vent port | Safety Features | Overtemperature Safety System | Temperature Resolution | ±1°C | Temperature Uniformity | ±3.5°C | Vacuum Range | 1 x 10-2 torr (10 microns) | Dimensions (D x W x H) Interior | 24 x 18 x 18 in. (61 x 46 x 46 cm) | Dimensions (L x W x H) | 24 x 27 x 35 in. (61 x 69 x 89 cm) | Length (English) | 24 in. | Length (Metric) | 61 cm | Width (English) | 27 in. | Width (English) Interior | 18 in. | Width (Metric) | 69 cm | Width (Metric) Interior | 46 cm | Height (English) | 35 in. | Height (English) Interior | 18 in. | Height (Metric) | 89 cm | Height (Metric) Interior | 46 cm | Depth (English) Interior | 24 in. | Depth (Metric) Interior | 61 cm | Shipping Weight (English) | 325 lb. | Shipping Weight (Metric) | 147 kg | Electrical Requirements | 208/240 V 50/60 Hz | Voltage | 208/240 V | Wattage | 1500 w | Frequency | 50/60 Hz | Unit Size | Each |
|
| VO1824SA | Full specifications | Each | 127.4L; 120V; 1500w; SS cabinet; 1 door, 2 shelves | 127.4 L | Request A Quote |
Capacity (English) | 4.5 cu.ft. | Chamber Material | Corrosion-resistant Stainless Steel | Controller Type | Digital Microprocessor Control | Depth (English) Interior | 24 in. | Depth (Metric) Interior | 61 cm | Dimensions (L x W x H) | 24 x 27 x 35 in. (61 x 69 x 89 cm) | Display | LED | Frequency | 50/60 Hz | Height (English) | 35 in. | Height (English) Interior | 18 in. | Height (Metric) | 89 cm | Height (Metric) Interior | 46 cm | Length (English) | 24 in. | Length (Metric) | 61 cm | Ports | Inert gas port, vacuum port and vent port | Safety Features | Overtemperature Safety System | Shipping Weight (English) | 325 lb. | Shipping Weight (Metric) | 147 kg | Temperature Resolution | ±1°C | Temperature Uniformity | ±3.5°C | Vacuum Range | 1 x 10-2 torr (10 microns) | Wattage | 1500 w | Width (English) Interior | 18 in. | Width (Metric) Interior | 46 cm | Temperature (Metric) | 6°C to 260°C | Voltage | 120 V | Description | 127.4L; 120V; 1500w; SS cabinet; 1 door, 2 shelves | Capacity (Metric) | 127.4 L | Dimensions (D x W x H) Interior | 24 x 18 x 18 in. (61 x 46 x 46 cm) | Type | Digital, OTP | Electrical Requirements | 120 V 50/60 Hz | Material | Stainless Steel | Width (English) | 27 in. | No. of Shelves | 2 | Width (Metric) | 69 cm | Unit Size | Each |
|
| VO914A | Full specifications | Each | 18.6L; 120V; 750w; Painted cabinet; 1 door, 3 shelves | 18.6 L | Request A Quote |
Capacity (English) | 0.65 cu.ft. | Chamber Material | Corrosion-resistant Stainless Steel | Controller Type | Digital Microprocessor Control | Depth (English) Interior | 14 in. | Depth (Metric) Interior | 36 cm | Dimensions (L x W x H) | 23 x 18 x 26 in. (58 x 46 x 66 cm) | Display | LED | Frequency | 50/60 Hz | Height (English) | 26 in. | Height (English) Interior | 9 in. | Height (Metric) | 66 cm | Height (Metric) Interior | 23 cm | Length (English) | 23 in. | Length (Metric) | 58 cm | Ports | Inert gas port, vacuum port and vent port | Safety Features | Overtemperature Safety System | Shipping Weight (English) | 150 lb. | Shipping Weight (Metric) | 68 kg | Temperature Resolution | ±1°C | Temperature Uniformity | ±3.5°C | Vacuum Range | 1 x 10-2 torr (10 microns) | Wattage | 750 w | Width (English) Interior | 9 in. | Width (Metric) Interior | 23 cm | Temperature (Metric) | 6°C to 260°C | Voltage | 120 V | Certifications/Compliance | UL listed | Description | 18.6L; 120V; 750w; Painted cabinet; 1 door, 3 shelves | Capacity (Metric) | 18.6 L | Dimensions (D x W x H) Interior | 14 x 9 x 9 in. (36 x 23 x 23 cm) | Type | Digital, OTP | Electrical Requirements | 120 V 50/60 Hz | Material | Painted Steel | Width (English) | 18 in. | No. of Shelves | 3 | Width (Metric) | 46 cm | Unit Size | Each |
|
| VO914C | Full specifications | Each | 18.6L; 208/240V; 750w; Painted cabinet; 1 door, 3 shelves | 18.6 L | Request A Quote |
Capacity (English) | 0.65 cu.ft. | Chamber Material | Corrosion-resistant Stainless Steel | Controller Type | Digital Microprocessor Control | Depth (English) Interior | 14 in. | Depth (Metric) Interior | 36 cm | Dimensions (L x W x H) | 23 x 18 x 26 in. (58 x 46 x 66 cm) | Display | LED | Frequency | 50/60 Hz | Height (English) | 26 in. | Height (English) Interior | 9 in. | Height (Metric) | 66 cm | Height (Metric) Interior | 23 cm | Length (English) | 23 in. | Length (Metric) | 58 cm | Ports | Inert gas port, vacuum port and vent port | Safety Features | Overtemperature Safety System | Shipping Weight (English) | 150 lb. | Shipping Weight (Metric) | 68 kg | Temperature Resolution | ±1°C | Temperature Uniformity | ±3.5°C | Vacuum Range | 1 x 10-2 torr (10 microns) | Wattage | 750 w | Width (English) Interior | 9 in. | Width (Metric) Interior | 23 cm | Temperature (Metric) | 6°C to 260°C | Voltage | 208/240 V | Description | 18.6L; 208/240V; 750w; Painted cabinet; 1 door, 3 shelves | Capacity (Metric) | 18.6 L | Dimensions (D x W x H) Interior | 14 x 9 x 9 in. (36 x 23 x 23 cm) | Type | Digital, OTP | Electrical Requirements | 208/240 V 50/60 Hz | Material | Painted Steel | Width (English) | 18 in. | No. of Shelves | 3 | Width (Metric) | 46 cm | Unit Size | Each |
|
| VO914SA | Full specifications | Each | 18.6L; 120V; 750w; SS cabinet; 2 door, 3 shelves | 18.6 L | Request A Quote |
Capacity (English) | 0.65 cu.ft. | Chamber Material | Corrosion-resistant Stainless Steel | Controller Type | Digital Microprocessor Control | Depth (English) Interior | 14 in. | Depth (Metric) Interior | 36 cm | Dimensions (L x W x H) | 23 x 18 x 26 in. (58 x 46 x 66 cm) | Display | LED | Frequency | 50/60 Hz | Height (English) | 26 in. | Height (English) Interior | 9 in. | Height (Metric) | 66 cm | Height (Metric) Interior | 23 cm | Length (English) | 23 in. | Length (Metric) | 58 cm | Ports | Inert gas port, vacuum port and vent port | Safety Features | Overtemperature Safety System | Shipping Weight (English) | 150 lb. | Shipping Weight (Metric) | 68 kg | Temperature Resolution | ±1°C | Temperature Uniformity | ±3.5°C | Vacuum Range | 1 x 10-2 torr (10 microns) | Wattage | 750 w | Width (English) Interior | 9 in. | Width (Metric) Interior | 23 cm | Temperature (Metric) | 6°C to 260°C | Voltage | 120 V | Certifications/Compliance | UL listed | Description | 18.6L; 120V; 750w; SS cabinet; 2 door, 3 shelves | Capacity (Metric) | 18.6 L | Dimensions (D x W x H) Interior | 14 x 9 x 9 in. (36 x 23 x 23 cm) | Type | Digital, OTP | Electrical Requirements | 120 V 50/60 Hz | Material | Stainless Steel | Width (English) | 18 in. | No. of Shelves | 3 | Width (Metric) | 46 cm | Unit Size | Each |
|