Orion™ Versa Star Pro™ DO Benchtop Meter
Thermo Scientific™

Orion™ Versa Star Pro™ DO Benchtop Meter

Get premium performance and flexibility with this benchtop meter with module for dissolved oxygen (optical/polarographic) and temperature.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProbe Type
VSTAR32Dissolved Oxygen, Polarographic DO Sensor
VSTAR30Dissolved Oxygen, Sensor Not Included
Catalog number VSTAR32
Price (USD)
3,366.00
Online Exclusive
3,740.00
Save 374.00 (10%)
Each
Probe Type:
Dissolved Oxygen, Polarographic DO Sensor
Price (USD)
3,366.00
Online Exclusive
3,740.00
Save 374.00 (10%)
Each

Get high accuracy, premium performance and ultimate flexibility with the Thermo Scientific™ Orion™ Versa Star Pro™ Benchtop Meter with Dissolved Oxygen/RDO Module. Meet your most challenging applications for dissolved oxygen and temperature. Easily view measurements on the stunning color display and customize the four meter channels with interchangeable modules. Use an RDO optical or polarographic DO probe and calibrate using water-saturated air, air-saturated water, custom value (Winkler) or zero point. Log up to 2000 data point sets with time/date stamp and transfer to a printer or computer.

Thermo Scientific Orion Versa Star Pro benchtop meters are designed to meet your most challenging application with ease. Delivering rich functionality and features, you can optimally configure your meter system to meet changing requirements. The Orion Versa Star Pro benchtop meters offer interchangeable measurement modules that allow multiple users to customize four separate channels to meet their specific requirements. Easily view your measurements on a stunning color display with adjustable text sizes. Take the guesswork out of meter calibration and setup with onscreen instructions available in a variety of local languages. Enjoy quick and simple data entry using the numeric keypad.

  • Onscreen measurement stability indicator lets you know exactly when your measurements are ready.
  • Selectable read modes include Auto-Read to hold a stable reading, Continuous to show changing readings, Timed to log data at specific intervals and Single-Shot to hold a reading after a specific wait time is reached.
  • Audible alarms automatically notify you when a set offset value, high/low limit value and calibration time interval are reached.
  • Easily access, update and switch your preferred measurement settings, using 10 password-protected methods per channel.
  • Uniformly mix solutions using up to two meter-controlled stirrer probes that are easy to position and can be quickly rinsed between samples.
  • Data log collects and date/time stamps up to 2000 measurement sets with optional electrode ID, sample ID and account ID.
  • Calibration log stores 30 most recent calibrations per parameter.
  • Ensure measurement integrity by viewing the active calibration log while taking readings.
  • Non-volatile meter memory preserves data and settings, even in the event of power loss.
  • Meter software facilitates data transfers to a computer via USB or RS232 connections.
  • IP54-rated housing resists dust and splashes and can be wall-mounted if table space is limited.
  • Meters include CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty.

Includes Orion Versa Star RDO/DO Measurement Module:

  • Measure dissolved oxygen in percent saturation or mg/L with temperature using Orion RDO optical DO probes or Orion polarographic DO probes and automatic sensor recognition.
  • Calibrate dissolved oxygen using water-saturated air, air-saturated water, custom value (Winkler titration) and zero point options.
  • Automatically compensate dissolved oxygen readings using ATC temperature, manual salinity input and built-in barometer for barometric pressure readings.
  • Customize measurements to show calibration history or simplify to show an extra large dissolved oxygen reading.

System Access Feature
Orion Versa Star Pro meters offer a system access feature that is designed to help ensure data integrity by preventing undesired access to various meter functions including date/time setting, data log and calibration log. The System Access feature can be easily turned on or off as the needs of your lab change for ultimate flexibility in operation and ease-of-use. When enabled, the System Access feature allows assignment of a system administrator and up to ten user accounts with customizable access to instrument settings, measurement settings, calibrations and logs. Use the password protection to secure selected meter functions, while leaving other functions accessible for all users. The System Access feature allows you to customize meter access to meet your specific security and data reporting needs.

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications
AC AdapterUniversal 50-60 Hz, 100-240 VAC power adapter (Cat. No. STARA-PWR)
Accuracy (Barometer)±6mmHg
Accuracy (Polarographic DO)±0.2mg/L or ±2% of reading, whichever is greater
Accuracy (RDO)±0.1mg/L up to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% of reading up to 50mg/L
Accuracy (Temperature)±0.1°C
Alarm OutputSet point alarm, high/low limit alarm, calibration due alarm
Backlight OptionYes
Barometric Pressure Correction400 to 850mmHg, automatic using built-in barometer or manual entry
Calibration ModesWater-saturated air, air-saturated water, manual (Winkler titration), zero point
Certifications/ComplianceCE, TUV 3-1, FCC Class A
Channels4 (Customizable with modules)
Data Management DetailsTransfer single, range or all data points to printer or computer
Data Points2000 with Date and Time Stamp
DescriptionOrion Versa Star Pro benchtop meter kit with RDO/DO module, polarographic DO sensor, maintenance kit and stand
Dimensions (L x W x H)28 cm x 24 cm x 10 cm (11 in. x 9.5 in. x 3.9 in.), modules add ≤ 2 cm (0.8 in.) L & H
Display TypeColor graphic LCD with user-customizable options
IncludesVersa Star Pro meter, VSTAR-RD RDO/DO module, 083005MD Orion polarographic dissolved oxygen sensor, 080513 DO maintenance kit, BOD adapter/funnel/stirrer, electrode stand, universal power adapter, literature CD, printed quick start guide, computer interface cable and meter test certificate
Inputs9 pin MiniDIN (RDO optical or polarographic DO sensor with built-in temperature), two stirrer inputs (stirrer probe)
KeypadNumeric with menu-specific function keys and dual purpose scroll/shortcut keys
LanguagesEnglish, Spanish, French, Italian, German, Chinese, Portuguese and Korean
Log Function TypeAutomatic data logging with Auto-Read, Timed and Single Shot measure modes; manual data logging with
MemoryNon-volatile memory preserves data log, calibration log and meter settings
Methods10 per channel
OutputsUSB (2), RS232
Percent Saturation Range (Polarographic DO)0.0 to 600.0 % saturation
Percent Saturation Relative Accuracy (RDO)±2 % saturation ≤ 200 % saturation, ±10 % saturation > 200 % saturation
Percent Saturation Resolution (Polarographic DO)0.1, 1 % saturation
Percent Saturation Range (RDO)0.0 to 500.0 % saturation
Percent Saturation Resolution (RDO)0.1, 1 % saturation
Percent Saturation Relative Accuracy (Polarographic DO)±2 % saturation or ±2% of reading whichever is greater
Power RatingDC input: 9VDC, 1A
Power SupplyUniversal AC adapter (included)
Pressure Range400 to 850mmHg
Pressure Resolution0.1mmHg
Probe TypeDissolved Oxygen, Polarographic DO Sensor
Resolution (Polarographic DO)0.01, 0.1mg/L
Resolution (RDO)0.01, 0.1mg/L
Resolution (Temperature)0.1°C (0.1°F)
Salinity Factor0.0 to 45.0 ppt, automatic correction using manual entry of sample salinity
StabilitySelectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting
Temperature (English) Operating41°F to 113°F (ambient)
Temperature (Metric) Operating5°C to 45°C (ambient)
Temperature Probe Calibration1 point temperature offset calibration
Temperature SelectionAutomatic with ATC temperature probe
Warranty3 year meter and module warranty
Weight (English)2.5 lb., modules add 0.5 lb. each
Weight (Metric)1.2 kg, modules add 0.2 kg each
IP RatingIP-54
Measurement ModesDissolved Oxygen (% Saturation), Dissolved Oxygen (mg/L with Temperature and Barometric Pressure)
Percent Saturation Range Polarographic DO0.0 to 600.0 % saturation
Range (Polarographic DO)0.00 to 90.00 mg/L
Range (RDO)0.00 to 50.00 mg/L
Relative Humidity Range5 to 85 %, non-condensing
Sensor TypesRDO optical dissolved oxygen sensor or polarographic dissolved oxygen sensor
Temperature (Metric) Range-5.0°C to +105.0°C
Unit SizeEach