Sterilin™ Weighing Boats
Actual product may vary
Thermo Scientific™

Sterilin™ Weighing Boats

Form a funnel for easy pouring and complete sample transfer using the new and improved Thermo Scientific™ Sterilin™ Weighing Boats, featuring radiused corners.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)ColorTypeShape
WB30304250 mLWhiteStandardSquare
WB3033430 mLWhiteAntistatic Weighing DishDiamond
WB3033530 mLBlackAntistatic Weighing DishDiamond
WB30324100 mLWhiteAntistatic Weighing DishSquare
WB30254100 mLWhiteStandardSquare
WB30327250 mLWhiteAntistatic Weighing DishSquare
Catalog number WB30304
Price (USD)
-
Capacity (Metric):
250 mL
Color:
White
Type:
Standard
Shape:
Square

Form a funnel for easy pouring and complete sample transfer using the new and improved Thermo Scientific™ Sterilin™ Weighing Boats, featuring radiused corners. All sizes packed 250 per pack, 500 per case.

  • Manufactured from high impact polystyrene
  • Hydrophobic surface ensures no absorption of water from atmosphere or sample
  • Available in black or white to ensure suitability for different colored sample materials
  • Anti-static range alleviates issues with powder hang-up
  • Flat base for a secure, firm rest on the balance pan
  • Supplied nonsterile
Specifications
Length (Metric)140 mm
ShapeSquare
TypeStandard
Width (Metric)140 mm
Bottom ShapeFlat
Capacity (Metric)250 mL
ColorWhite
MaterialPolystyrene
SterilityNon-sterile
Unit SizeCase of 500