Sterilin™ Weighing Boats
Imagem ilustrativa. O produto pode variar
Thermo Scientific™

Sterilin™ Weighing Boats

Form a funnel for easy pouring and complete sample transfer using the new and improved Thermo Scientific™ Sterilin™ Weighing Boats, featuring radiused corners.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoCapacity (Metric)ColorTypeShape
WB303227 mLBlackAntistatic Weighing DishSquare
WB303325 mLBlackAntistatic Weighing DishDiamond
WB303125 mLBlackStandardDiamond
WB303315 mLWhiteAntistatic Weighing DishDiamond
WB303115 mLWhiteStandardDiamond
WB303217 mLWhiteWeighing BoatSquare
WB302057 mLWhiteStandardSquare
WB302067 mLBlackStandardSquare
WB30305250 mLBlackStandardSquare
WB3031430 mLWhiteStandardDiamond
WB3031530 mLBlackStandardDiamond
WB3033430 mLWhiteAntistatic Weighing DishDiamond
WB3033530 mLBlackAntistatic Weighing DishDiamond
WB30317100 mLWhiteStandardDiamond
WB30318100 mLBlackStandardDiamond
WB30325100 mLBlackAntistatic Weighing DishSquare
WB30337100 mLWhiteAntistatic Weighing DishDiamond
WB30324100 mLWhiteAntistatic Weighing DishSquare
WB30255100 mLBlackStandardSquare
WB30338100 mLBlackAntistatic Weighing DishDiamond
WB30254100 mLWhiteStandardSquare
WB30328250 mLBlackAntistatic Weighing DishSquare
WB30327250 mLWhiteAntistatic Weighing DishSquare
WB30304250 mLWhiteStandardSquare
Número do catálogo WB30322
Preço (BRL)
-
Capacity (Metric):
7 mL
Color:
Black
Type:
Antistatic Weighing Dish
Shape:
Square

Form a funnel for easy pouring and complete sample transfer using the new and improved Thermo Scientific™ Sterilin™ Weighing Boats, featuring radiused corners. All sizes packed 250 per pack, 500 per case.

  • Manufactured from high impact polystyrene
  • Hydrophobic surface ensures no absorption of water from atmosphere or sample
  • Available in black or white to ensure suitability for different colored sample materials
  • Anti-static range alleviates issues with powder hang-up
  • Flat base for a secure, firm rest on the balance pan
  • Supplied nonsterile
Especificações
Length (Metric)44 mm
ShapeSquare
TypeAntistatic Weighing Dish
Width (Metric)44 mm
Bottom ShapeFlat
Capacity (Metric)7 mL
ColorBlack
MaterialPolystyrene
SterilityNon-sterile
Unit SizeEach