Tox Explorer™ Collection
Tox Explorer™ Collection
Tox Explorer™ Collection
Thermo Scientific™

Tox Explorer™ Collection

Optimized for quick start-up and ease of use, the Tox Explorer Collection improves efficiency and reduces cost/analysis of large drug panels.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeMethods
WFLOW-62003Tox Explorer CollectionLC-MS/MS w/RT (QQQ tubing)
WFLOW-62002Tox Explorer CollectionLC-MS/MS w/RT (HRAM tubing)
Catalog number WFLOW-62003
Price (USD)
-
Type:
Tox Explorer Collection
Methods:
LC-MS/MS w/RT (QQQ tubing)

Detect an ever-increasing number of substances at ever-decreasing concentrations. The Thermo Scientific™ Tox Explorer Collection is an all-in-one LC/MS solution that enables the world's toxicology community to solve complex analytical challenges and increase laboratory productivity.

The Tox Explorer Collection comes equipped with a standardized LC-MS/MS method, (U)HPLC column, experimentally obtained database with retention times, and LC-MS/MS instrument set-up and application training to enable smooth start-up and implementation.

  • Benefit from an all-in-one LC-MS/MS toxicology solution
  • Analyze a wide range of drug classes
  • Flexibility from a customizable single software platform
  • Choose from HRAM and QQQ MS platforms

Tox Explorer for Orbitrap Exploris 120 MS

  • Method: 15-minute LC-MS/MS with retention times (Includes HRAM tubing configuration)
  • LC: For use with Thermo Scientific™ Vanquish™ Flex Binary*
  • MS: For use with Thermo Scientific™ Orbitrap Exploris™ 120 MS*
  • HRAM Resolution: Full Scan 60K, ddMS2 15K (Orbitrap Exploris 120 maximum mass resolution is 120,000)
  • Pos/neg switching: standard
  • Column: Thermo Scientific™ Accucore™ Phenyl Hexyl 100 x 2.1 mm
  • Software: Thermo Scientific™ TraceFinder™ 5.1 software
  • CDB and Library: >1,800 compounds; experimentally obtained with true standards
  • Mass Range: m/z 40 – 3,000
  • Onsite Installation: instrument install and configuration set-up
  • Onsite Training: 2-days onsite install, support and Tox Explorer application training

Tox Explorer for TSQ Quantis Plus MS

  • Method: 15-minute LC-MS/MS with retention times (Includes QQQ tubing configuration)
  • LC: For use with Vanquish Flex Binary*
  • MS: For use with Thermo Scientific™ TSQ Quantis™ Plus MS*
  • SRM acquisition: 600 SRM/sec
  • Pos/neg switching: 5 ms
  • Column: Thermo Scientific™ Accucore™ Phenyl Hexyl 100 x 2.1 mm
  • Software: Thermo Scientific™ TraceFinder™ 5.1 software
  • CDB: >1,248 compounds; experimentally obtained with true standards
  • Mass Range: m/z 2 – 3,000
  • Onsite Installation: instrument install and configuration set-up
  • Onsite Training: 2-days onsite install, support and Tox Explorer application training

* Sold separately: Vanquish Flex Binary, Orbitrap Exploris 120 MS and TSQ Quantis Plus MS

The Thermo Scientific Orbitrap Exploris and Excedion series mass spectrometers are Orbitrap instruments with an atmospheric pressure ionization (API) source for liquid chromatography (LC) mass spectrometry (MS) high-throughput applications. The instruments are designed to be placed on a bench in the laboratory and maintain mass accuracy across chromatographic peaks, supporting confident identification and quantitation using high-resolution accurate-mass detection.

Our general purpose product lines are not intended for in vitro diagnostic purposes in accordance with our product documentation, manuals, and labels. They are designated for General Laboratory Use Only.

Our general purpose product lines have not been tested or validated for such applications and their use for in vitro diagnostic purposes may result in health and safety risks.

For General Lab Use Only. Not For Diagnostic Procedures.

Specifications
For Use With (Application)Accessible quantitative performance in: Forensic toxicology, clinical research toxicology, employee drug testing, and anti-doping applications
For Use With (Equipment)Quantis Plus MS
IncludesStandardized LC-MS/MS method, (U)HPLC column, experimentally obtained database with retention times, and LC-MS/MS instrument set-up and Tox Explorer application training by dedicated experts
Liquid Chromatography SystemThermo Scientific™ Vanquish™ Flex Binary (Sold separately)
Mass Spectrometer InterfaceQuantis Plus MS (Sold separately)
MethodsLC-MS/MS w/RT (QQQ tubing)
SoftwareThermo Scientific™ TraceFinder™ 5.1 software
TypeTox Explorer Collection
Unit SizeEach