Xpert™ Heavy Duty X-ray Inspection Systems
El producto real puede variar
Xpert™ Heavy Duty X-ray Inspection Systems
Xpert™ Heavy Duty X-ray Inspection Systems
Xpert™ Heavy Duty X-ray Inspection Systems
Xpert™ Heavy Duty X-ray Inspection Systems
Xpert™ Heavy Duty X-ray Inspection Systems
Thermo Scientific™

Xpert™ Heavy Duty X-ray Inspection Systems

Detect a wide range of foreign materials in larger cases, bags and trays with Thermo Scientific™ Xpert™ Heavy Duty X-ray Inspection Systems for food X-ray inspection.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoPeso máximo del producto transportableLongitudes del sistema/transportador disponibles
XPERTC800HD40 kg (88 lb)2,2 m (87,1 in)
XPERTC400HD30 kg (66 lb)2,1 m (82,7 in)
XPERTC600HD40 kg (88 lb)2,1 m (82,7 in)
Número de catálogo XPERTC800HD
Precio (EUR)
-
Peso máximo del producto transportable:
40 kg (88 lb)
Longitudes del sistema/transportador disponibles:
2,2 m (87,1 in)

Ensure food safety with food x-ray equipment designed for maximum penetration through large, dense products. Thermo Scientific™ Xpert™ Heavy Duty X-ray Inspection Systems are high-power, robust solutions that easily detect a wide range of foreign materials in larger cases, bags and trays. Three x-ray inspection widths are available to optimize performance in your food production environment. They can be optionally upgraded to meet IP69K washdown specifications.

All of the Xpert HD systems have the following features:

  • Very high X-ray power (900W - 90 kV/10mA)
  • Optimal performance with easy setup and use
  • A belt width and aperture height to accommodate most large package sizes
  • Robust design to meet stringent washdown procedures
  • Shielding to meet radiation requirements anywhere in the world

Options

  • External chiller for X-ray tube and cabinet cooling
  • High resolution detectors (C400 model only)
  • Integrated or stand-alone rejection systems
  • IP69K compliant system upgrade
  • Customized inspection software
  • Frames for taller line heights

 

Especificaciones
Velocidad de la correaUp to 40 m/min.
DescripciónXPERTC800HD
Resolución del detector0.8 mm standard
Requisitos eléctricos190 to 240 VAC, 50/60 Hz Single Phase, 20 amp service
Conformidad normativa de exportación/seguridadCE, UL 508A
Altura de la línea (métrico)Standard Line Height: 900mm (+/- 100mm), optional frames for higher production lines
Interfaz hombre-máquina15-inch diagonal touchscreen with protective cover
Idiomas de la interfazEnglish, Spanish, Italian, French, German, Chinese, Hungarian, Norwegian, Polish, Korean; Others available on request
Clasificación de protección contra la intrusiónIP65 standard, optional IP69K upgrade
Refrigeración de la máquinaExternal water chiller
Peso máximo del producto transportable40 kg (88 lb)
Funcionamiento con varios carrilesSingle lane or 8 lanes with separate reject gates
Puerto de redEthernet
Temperatura de funcionamiento5°C to 38°C (41°F to 100°F)
Normas de seguridad radiológicaFDA CFR 21 part 1020.40 (contact factory for other regional certifications
Humedad relativa0% to 90% non-condensing
Características de seguridadX-ray power key, emergency stops, radiation curtains, LED X-ray imminent/on lights, all doors have magnetic interlocks
Longitudes del sistema/transportador disponibles2,2 m (87,1 in)
Puerto USB2.0 watertight port on outside of machine
Anchura de la correa (métrico)Refer to x-ray beam drawing in the brochure
Cortina de rayos XLead free, FDA approved curtains
Material de la cortina de rayos XLead free
Potencia de rayos X90 kV, 10 mA (900 W)
Detection Algorithms AvailableBinary, Contrast, Gradient, Groups, Morphology
Velocidad de barrido del detectorUp to 2800 Lines/sec.
Clasificación IPIP65 standard
Unit SizeEach

Preguntas frecuentes

Is X-ray inspection of pet foods safe?

X-ray inspection of packaged and bulk food products is proven to be extremely safe. There is no documented evidence of adverse health effects of X-rays on equipment operators, the food products that travel through the equipment, and ultimately, the pet consuming those products.

What is the best inspection technology for wet pet food?

Since wet or moist pet foods have a high product effect, X-ray inspection is the best technology to detect contaminants such as metal, glass, stone, and other dense foreign objects.

What is the best inspection technology for dry/kibble pet food?

Metal detection works very well with dry/kibble pet food and treats that do not have a product effect that wet or moist pet foods do. Metal detection equipment provides reliable, cost-effective protection from even the smallest metal contaminants found in pet food production anywhere in a process. If the packaging material contains metal, X-ray inspection would be the right choice. In addition, if there are other contaminant concerns such as stone, high density plastic or glass, X-ray inspection systems will detect these contaminants as well.

Where are the best places on the pet food production line to utilize inspection equipment?

There are several points in the pet food production process that benefit from food safety inspection (metal detectors, X-ray inspection) and checkweighing technology. Here are some examples:

- Incoming ingredients. Large pet food producers may require that their vendors meet specific HACCP objectives and provide proof of inspection. Even with those methodologies in place, some will also inspect incoming ingredients. Typical incoming inspection consists of drop through and bulk flow metal detectors.

- After mixing/rendering. Processing equipment such as an industrial blender or mixer will age over time and potentially introduce small particles or shavings of metal into the product being processed. It is important to position inspection equipment after this process equipment to catch any contaminants as early in production as possible, so it doesn't affect final product quality as well as damage equipment further downstream. The inspection equipment type will depend on the product type and whether its formulation creates a “product effect”. Wet or moist pet food products are more suited toward X-ray equipment, while metal detectors perform well with dry or kibble type pet food products.

- After filling/packing. The recommended inspection equipment type is dependent on the packaging material or combination of materials that have been selected for this product. Metal components such as aluminum foil trays, metal cans, aluminum foil bags or metalized firm structures are much more suited to X-ray inspection. Flexible materials without a metal component, paperboard folding cartons, bags or pouches work very well with either metal detectors or X-ray inspection systems. At this stage, checkweighers are frequently used in combination with a metal detector or X-ray inspection system to ensure product weight matches information printed on the product label.

- After case packing. After case packing is another good inspection point as this is the last stop before the finished products leave the facility. The recommended inspection equipment type is dependent on the packaging material of the individual product. This is typically done via X-ray inspection. In addition to contaminant detection, the X-ray system's ability to detect missing pieces will help ensure that the specified count has been loaded into the case. In certain situations, especially when X-ray inspection is not included at the end of the line, checkweighers are placed here to ensure that the proper number of packages are contained inside the case.

What is "product effect" in pet food manufacturing?

“Product effect” occurs when a product has a conductive property which affects the magnetic field generated by the food metal detector. This is typically found in high salt, high moisture product environments. For example, wet cat food will show significantly more product effect due to its high moisture and salt content. This negatively impacts the metal detector's ability to distinguish between actual non-ferrous metal contaminants and the false signal given by the combination of typical product attributes. In these situations, industrial X-ray inspection equipment will produce significantly better results since product effect is not a factor.