Informational:Attention: ZOOM™ IPG Strip pH 4.5-5.5 (Catalog number: ZM0014) is planned for discontinuation. The recommended alternate product is Catalog number: ZM0012. Please contact Technical Support with any questions.
Invitrogen™

ZOOM™ IPG Strip pH 4.5-5.5

Catalog number: ZM0014
Invitrogen™

ZOOM™ IPG Strip pH 4.5-5.5

Catalog number: ZM0014
Catalog Number
ZM0014
Unit Size
12 strips
Price (USD)
Price: 181.00
Your Price:
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
ZM001412 strips
Price: 181.00
Your Price:
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
ZOOM™ IPG Strips allow you to take advantage of oil-free, trouble-free isoelectric focusing (IEF) with the ZOOM™ IPGRunner™ System.

You'll get:

• Maximum IEF resolution zooming in on target proteins
• Fast isoelectric focusing of proteins
• Easy handling in the ZOOM™ IPGRunner™ System mini-cell format

Each ZOOM™ Strip is 7 cm long and contains a thin layer of polyacrylamide gel that includes a linear pH gradient. Strips are available in wide pH ranges (3-10, 4-7, 6-10, and 9-12) for broader analysis and in one-unit narrow pH ranges (4.5-5.5, 5.3-6.3, or 6.1-7.1) for expanding protein separation within a specific region of interest (Figure 1). ZOOM™ Strips are individually labeled with unique identifying numbers, pH range, and orientation marks.
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Format
ZOOM IPG Strips
Gel Type
Polyacrylamide
pH Range
4.5 to 5.5
Product Type
IPG Strip
Sample Loading Volume
7 cm (Strips)
Separation of
Protein
Separation Type
Isoelectric Focusing
Product Line
ZOOM™
Shipping Condition
Dry Ice

Contents & Storage

Each pack of ZOOM™ Strips contains 12 strips attached to a tri-fold card. Store at -20°C. Guaranteed stable for one year when properly stored.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text