CALGAZ™ 6D Cylinder
Air Liquide™ Australia

CALGAZ™ 6D Cylinder

CALGAZ’s standard product line continues to set the standards for quality calibration gas cylinders
Have Questions?
Catalog NumberComponents MeasuredConcentration
00-3058
also known as 3058
Carbon Dioxide in Nitrogen1.0%
Catalog number 00-3058
also known as 3058
Price (USD)
-
Components Measured:
Carbon Dioxide in Nitrogen
Concentration:
1.0%
The 6D and 6DM are globally approved steel cylinders. These cylinders are ideally suited for non reactive gas use. In addition steel cylinders are often specified for use in mines and other explosive atmospheres (please check regulations). The 6D cylinder holds 103 litres nominal gas capacity and the 6DM being more compact 58 litres of gas. The small lightweight cylinders are easy to carry around. Both cylinders are fitted with a C10 valve.

While serving industries in which error can cause serious injury or worse, CALGAZ™ maintains a reputation for quality, safety, and innovation. They manage every step of the production process in-house at U.S. and U.K. facilities: blending, stabilising, testing, and quality control.

Gas Mixtures

  • All gas mixtures are made gravimetrically
  • All gas mixtures are NIST Weight Traceable and fully traceable back to their original raw materials
  • All master blends are analyzed 100%
  • Lot analysis on transfilled cylinders


Regulators

  • All regulators are designed and built in-house
  • Rigid quality control of all supplied machined parts
  • Statistical Process Control in place
  • 100% of regulators are function tested
  • All regulators are leak checked


Cylinders

  • Cylinders are leak checked with mass spectrometer
  • Valves used in our CALGAZ™ 34 and CALGAZ™ 58 cylinders are our design and are manufactured to our specifications
  • All cylinders are pressure checked
  • All lots of cylinders are traceable by lab database
Specifications
Capacity (Metric)103 L
Concentration1.0%
Components MeasuredCarbon Dioxide in Nitrogen
TypeCalibration Gas
Unit SizeEach