50mL Easy Reader™ Plastic Centrifuge Tubes
Fisher Scientific™

50mL Easy Reader™ Plastic Centrifuge Tubes

Withstand speed of up to 15,000 x G
Have Questions?
Catalog NumberClosure TypePackaging
0644319Flat CapSleeve
Catalog number 0644319
Price (USD)
-
Closure Type:
Flat Cap
Packaging:
Sleeve
Fisherbrand™ 50mL Easy Reader™ Plastic Centrifuge Tubes are made of durable, chemical-resistant, clear polypropylene. Withstand speed of up to 15,000 x G

 

  • Black printed graduations are marked in 5mL increments from 5 to 50mL
  • Large white marking area makes labeling samples easy
  • With conical bottoms
  • Tubes are sterilized by gamma radiation
  • Nonpyrogenic
  • The lowest recommended working temperature (i.e. while centrifuging) is 0oC.
  • For storage, the polypropylene used in the tube body is stable as low as -80oC, however the limits for low temperature storage will vary depending on the solution being stored as well as the storage conditions
Two Cap Styles
  • Both styles offer secure, leak-resistant seals
  • Blue plug-seal closure features double-start thread design for an exceptionally tight seal
  • Flat-top caps offer faster handling and allow you to label the top of the tube

 


Specifications
Capacity (English)1.69 oz.
Diameter (English) Outside1.1 in.
Diameter (Metric)28 mm
IncludesBlack graduations
No. per Case500
PackagingSleeve
Bottom ShapeConical
Capacity (Metric)50 mL
Closure TypeFlat Cap
GraduatedYes
Length (Metric)115 mm
MaterialPolypropylene
Max. RCF15,000 x g
Product TypeCentrifuge Tube
ShapeConical
SterilitySterile
Writing AreaWhite Marking Spot
Unit SizeCase of 500