Syringe Filters: PTFE Membrane
Syringe Filters: PTFE Membrane
Syringe Filters: PTFE Membrane
Syringe Filters: PTFE Membrane
Syringe Filters: PTFE Membrane
Syringe Filters: PTFE Membrane
Fisher Scientific™

Syringe Filters: PTFE Membrane

Low hold-up volume helps you to recover virtually all of your sample after filtering
Have Questions?
Catalog NumberPore SizeQuantityDiameter (Metric) Filter
09-719H0.45 μm50/Pk.25 mm
Catalog number 09-719H
Price (USD)
-
Pore Size:
0.45 μm
Quantity:
50/Pk.
Diameter (Metric) Filter:
25 mm
Low hold-up volume helps you to recover virtually all of your sample after filtering

Tested for 100% membrane and housing integrity, eliminating concerns about fluid loss.

PTFE Membrane

  • Hydrophobic PTFE membrane has great temperature resistance
  • Ideal for degassing/clarifying aqueous and solvent samples

Specifications
Diameter (Metric)Housing dia.: 30 mm
Diameter (Metric) Filter25 mm
For Use With (Application)Ideal for degassing/clarifying aqueous and solvent samples
Hold up Volume (After Air Purge)Low
Quantity50/Pk.
TypeSyringe Filter
MaterialPTFE
Material (Membrane)Hydrophobic PTFE
Pore Size0.45 μm
SterilityNon-sterile
Unit SizePack of 50