9mm PP Short Thread Seal, Bonded, Center hole, Assembled septum
Actual product may vary

9mm PP Short Thread Seal, Bonded, Center hole, Assembled septum

Polypropylene caps are chemically inert and suitable for most chromatography applications.
Have Questions?
Catalog NumberColorPre-slit
09041534
also known as 09 04 1534
Beige, White, BlueYes
Catalog number 09041534
also known as 09 04 1534
Price (USD)
-
Color:
Beige, White, Blue
Pre-slit:
Yes
  • Elimination of septum push-through
  • Increased sealing capability
  • Improved autosampler compatibility
  • Flexibility to select the best septum for your instrument and applications
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling
  • Easy-on, easy-off convenience with just one turn
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
  • Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
Specifications
Closure Size9 mm
Diameter (Metric) Opening6 mm
For Use With (Application)GC, HPLC
For Use With (Equipment)9 mm Screw Thread Vials
Material (Liner)Silicone/PTFE
Product TypeScrew Cap
Thickness (Metric)1.3 mm
ColorBeige, White, Blue
Diameter (Metric) Outer9 mm
MaterialPolypropylene
Pre-slitYes
Quantity100
Unit SizePack of 100