Pyrex™  Borosilicate Glass Conical Beakers

Pyrex™ Borosilicate Glass Conical Beakers

Use with a wide variety of media and liquids. Pyrex™ borosilicate glass conical beakers are versitle for a wide range of laboratory applications
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
1020-16DPK
also known as 1020/16D
500 mL
1020-06DPK
also known as 1020/06D
250 mL
1020-16D
also known as 1020/16D
500 mL
Catalog number 1020-16DPK
also known as 1020/16D
Price (USD)
-
Capacity (Metric):
500 mL

Use with a wide variety of media and liquids. Pyrex™borosilicate glass conical beakers are versitle for a wide range of laboratory applications

  • Conical shape (Phillips pattern) with spout
  • Manufactured from Pyrex™borosilicate glass
  • Excellent thermal performance and chemical resistance
Specifications
Height (Metric)142 mm
Quantity10/Pk.
TypeBeaker
Capacity (Metric)500 mL
MaterialBorosilicate Glass
Unit SizeEach