Use for robust protein blotting. Cytiva Life Sciences™ Amersham™ Protran™ Supported NC Nitrocellulose Membranes: Rolls offer excellent sensitivity, resolution, and low background.
Have Questions?
Catalog Number
Quantity
Length (Metric)
Width (Metric)
Pore Size
10600016
Each
4 m
30 cm
0.45 μm
Catalog number 10600016
Price (USD)
-
Quantity:
Each
Length (Metric):
4 m
Width (Metric):
30 cm
Pore Size:
0.45 μm
Use for robust protein blotting. Cytiva Life Sciences™ Amersham™ Protran™ Supported NC Nitrocellulose Membranes: Rolls offer excellent sensitivity, resolution, and low background.
Roll dispensers.
Membranes consist of nitrocellulose supported by an inert polyester nonwoven material within the membrane
The support does not affect transfer conditions or results