9 mm Short Thread Glass Vial, Wide Opening

9 mm Short Thread Glass Vial, Wide Opening

Universally compatible on almost all autosamplers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMarking SpotGraduated
11090500
also known as 11 09 0500
NoNo
11090519
also known as 11 09 0519
YesYes
Catalog number 11090500
also known as 11 09 0500
Price (USD)
-
Marking Spot:
No
Graduated:
No
  • 9 mm
  • Short Thread
  • Glass
  • Wide opening
  • Clear
Specifications
Base StyleFlat Bottom
Closure SizeND9
For Use With (Application)GC, HPLC
GraduatedNo
Height (Metric)32 mm
Neck StyleShort Thread
Packaging TypeCleanPack, Polypropylene Box
Volume (Metric) Residual<120 μL
Volume (Metric) Working1.5 mL
ColorClear
Diameter (Metric) Outer11.6 mm
Marking SpotNo
MaterialGlass
Quantity100
Volume (Metric)1.85 mL
Unit SizePack of 100