Powder Free Latex Gloves
Fisher Scientific™

Powder Free Latex Gloves

Gain a better grip with textured surgical quality gloves. Fisherbrand™ Powder Free Latex Exam Gloves provide a watertight barrier for protection from infectious materials.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSizePowdered
113945ASmallPowder Free
113945BMediumPowder Free
Catalog number 113945A
Price (USD)
-
Size:
Small
Powdered:
Powder Free
Watertight barrier provides protection from infectious materials. These surgical quality gloves are textured, for a better grip.

Flexible, durable and comfortable gloves are ideal for medical, laboratory and industrial applications.

  • Made of surgical-quality natural rubber latex
  • Puncture- and tear-resistant with textured fingers
  • Beaded cuff promotes easy donning
  • Powdered gloves have a smooth finish and are lightly dusted with USP absorbable dusting powder
  • Powder free gloves are fully textured for excellent gripping power
  • Ambidextrous, nonsterile, single-use
  • Length: 9.5 in. (24 cm)
  • Thickness: 5 mil
  • White

Specifications
Certifications/ComplianceASTM D3578, FDA 510(k)
Length (English)9.5 in.
Length (Metric)24.1 cm
ColorWhite
HandAmbidextrous
MaterialLatex
PowderedPowder Free
SizeSmall
SterilityNon-sterile
Thickness (English)5 mil
Thickness (Metric)0.12 mm
Unit SizePack of 100