Traceable™ Digital Temperature Controller
Fisher Scientific™

Traceable™ Digital Temperature Controller

Controls heating elements, cooling blocks, hotplates, or incubators
Have Questions?
Catalog NumberTemperature Range (Metric)
1146347A
also known as FISHERTOPSELLING-1146347A-EACH
-20° to +60°C
Catalog number 1146347A
also known as FISHERTOPSELLING-1146347A-EACH
Price (USD)
-
Temperature Range (Metric):
-20° to +60°C
Fisherbrand™ Traceable™ Digital Temperature Controller controls heating elements, cooling blocks, hotplates, or incubators. Turns equipment on or off when temperature rises above or falls below setpoints.

  • With range of -20° to +60°C (-4° to +140°F), it permits maintenance of temperatures both above and below ambient Set in 1°C or °F increments; resolution: 0.1°C or °F
  • 0.5 in. (13mm) high LCD shows temperature and time to the second
  • Light indicates if attached equipment is on or off
  • Manual override switches equipment on or off instantly without disturbing temperature settings
  • 115VAC, UL-rated relay
  • Unit accepts standard three-prong plug and controls equipment to 1800w, 15A

Specifications
Certifications/ComplianceISO 17025 A2LA, NIST
Temperature Range (English)-4° to +140°F
Temperature Range (Metric)-20° to +60°C
Width (English)5.5 in.
Width (Metric)14 cm
Unit SizeEach