Whatman™ Grade 114V Folded Qualitative Filter Papers
Cytiva

Whatman™ Grade 114V Folded Qualitative Filter Papers

Supports high loading capacity due to wet-strengthened filter paper. Whatman™ Grade 114V Folded Qualitative Filter Papers offers fast filtration of course and gelatinous precipitates.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)
1214-185185 mm
1214.125
also known as 1214-125
125 mm
1214-320320 mm
Catalog number 1214-185
Price (USD)
-
Diameter (Metric):
185 mm
Supports high loading capacity due to wet-strengthened filter paper. Whatman™ Grade 114V Folded Qualitative Filter Papers offers fast filtration of course and gelatinous precipitates.
Grade 114V fluted filters are suitable for recovery of large particles and gelatinous precipitates.
  • Wet-strengthened for high mechanical stability.
  • Nominal particle retention rating of 25μm
  • Fast filtration (Herzberg 38 s)
  • Chemically stable resin provides increased wet-strength
  • Fluted (pre-pleated) filter sheet for ease-of-use and compatibility with conical funnels
  • Smooth filter surface for efficient recovery of precipitates
NOTE: Grade 114V is strengthened with a chemically stable resin that contains nitrogen and should not be used in Kjeldahl estimations or other nitrogen-sensitive procedures.
Specifications
DescriptionGrade 114V Qualitative Filter Paper Folded (Prepleated), 185 mm circle (100 pcs)
Diameter (English)7.28 in.
Diameter (Metric)185 mm
Filtration Speed38 sec.
Flow RateFast
For Use With (Application)Whatman Grade 114V smooth filter paper from GE is wet-strengthened for high mechanical stability. Grade 114V fluted filters are suitable for recovery of large particles and gelatinous precipitates.
GradeGrade 114V
Quantity100 Pk.
Thickness (Metric)190 μm
TypeQualitative Filter Paper
FormatPre-pleated Circle
MaterialCellulose
Particle Retention25 μm
Pore Size>25 μm
Unit SizeEach