Kimble™ 51 Expansion Borosilicate Glass Melting Point Capillaries
Fisher Scientific™

Kimble™ 51 Expansion Borosilicate Glass Melting Point Capillaries

51 expansion borosilicate glass
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric) Tube
121411
also known as FIS-121411
100 mm
121418
also known as FIS-121418
90 mm
Catalog number 121411
also known as FIS-121411
Price (USD)
-
Length (Metric) Tube:
100 mm

  • Made from Kimax-51 borosilicate glass
  • Approximate O.D. 1.5 to 1.8mm
  • Thickness of wall 0.2mm
  • Packed in vials with 100 capillaries per vial

Specifications
Certifications/ComplianceUSP type I, ASTM E438
Diameter (Metric) Outer1.5 to 1.8 mm
Length (English) Tube3.93 in.
Length (Metric) Tube100 mm
Thickness (Metric) Wall0.25 mm
MaterialBorosilicate Glass
Product TypeMelting Point Capillary (Both Ends Open)
Unit SizeCase of 2000