Depyrogenated Glass Containers
Actual product may vary
Depyrogenated Glass Containers
Depyrogenated Glass Containers
Thermo Scientific™

Depyrogenated Glass Containers

Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Product TypeColorNo. per Case
130-04CTLPF125 mLSample JarClear24
23-CTP4PF4 mLVialClear72
139-20CCTLPPF22 mLVialClear72
C20-02APF60 mLAmber Packer BottleAmber24
130-02CPF60 mLSample JarClear24
130-04APF125 mLSample JarAmber24
130-04CPF125 mLSample JarClear24
C20-04APF125 mLPacker BottleAmber24
131-08APF250 mLSample JarAmber24
121-08APF250 mLPacker BottleAmber12
131-08CPF250 mLSample JarClear24
122-16APF500 mLPacker BottleAmber12
132-16CPF500 mLSample JarClear12
133-32CPF1000 mLWide Mouth BottleClear12
123-32APF1000 mLContainerAmber12
123-40APF1200 mLPacker BottleAmber24
117-2LPF2000 mLWide Mouth BottleClear6
123-80APF2500 mLPacker BottleAmber4
117-4LPF4000 mLWide Mouth BottleClear4
Catalog number 130-04CTLPF
Price (USD)
-
Capacity (Metric):
125 mL
Product Type:
Sample Jar
Color:
Clear
No. per Case:
24
Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations. Thermo Scientific™ Depyrogenated Glass Containers are specially prepared to meet endotoxin levels of less than 0.06 EU/mL for use in terminal sterilization, water sampling and product storage.
  • Cleaning and packaging is performed in a Class 100/10 Cleanroom
  • Certificate of Analysis (COA) is included with each lot

Recommended for:
Endotoxin-free applications

Ordering Information:
Containers with additional low particle certification are available. Thermo Scientific also offers glass vials specially prepared to meet endotoxin levels of less than 0.06 EU/mL. Ask your customer service representative about our depyrogenation service with our validated process, performed in our Class 100 Cleanroom.

Specifications
Capacity4 oz., 125mL
Capacity (English)4 oz.
Certifications/ComplianceMeet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis
Closure LinerPTFE
Closure Size48-400 mm
Diameter (English)2 in.
Diameter (Metric)50.8 mm
Height (English)4 in.
Height (Metric)101.6 mm
No. per Case24
Product TypeSample Jar
Capacity (Metric)125 mL
Closure IncludedYes
ColorClear
MaterialGlass
MouthWide
Unit SizeEach