accumet™ Glass Body Calomel Reference Electrodes
Fisher Scientific™

accumet™ Glass Body Calomel Reference Electrodes

Have Questions?
Catalog NumberFor Use With (Application)JunctionStorage Requirements
1362057Biological, Acid, Nonaqueous SolutionsCracked BeadPacked dry (without electrolyte)
Catalog number 1362057
Price (USD)
-
For Use With (Application):
Biological, Acid, Nonaqueous Solutions
Junction:
Cracked Bead
Storage Requirements:
Packed dry (without electrolyte)

  • Standard-size glass body
  • Contains mercury
  • -5° to +80°C
  • 0 to 14pH range

Specifications
Diameter (English) Body0.37 in.
Diameter (Metric) Body1 cm
Diameter (Metric) Cap1.6 cm
Filling Solution TypeMercury
For Use With (Application)Biological, Acid, Nonaqueous Solutions
Internal ReferenceHg/Hg2Cl2 (Calomel)
Length (English)5.75 in.
Length (English) Cable30 in.
Length (Metric)14.6 cm
Length (Metric) Cable76.2 cm
Reference ElectrolyteCalomel
Storage RequirementsPacked dry (without electrolyte)
Temperature (English) Operating23°F to 176°F
Temperature (Metric) Range-5°C to +80°C
Connector TypesPin
JunctionCracked Bead
MaterialGlass
Temperature (Metric) Operating-5°C to +80°C
TypeAg/AgCl Reference Electrode
pH Range0 to 14
Unit SizeEach