Borosilicate Glass Disposable Serological Pipets with Regular Tip, Short Length
Fisher Scientific™

Borosilicate Glass Disposable Serological Pipets with Regular Tip, Short Length

Perfect for tissue culture work or procedures performed under fume hoods or in confined areas
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Negative GraduationsTolerance
1367836C
also known as FISHERTOPSELLING-1367836C-CS
10 mL2 mL±0.4 mL
1367836D
also known as FISHERTOPSELLING-1367836D-CS
25 mL5 mL±1 mL
1367836B
also known as FISHERTOPSELLING-1367836B-CS
5 mL2 mL±0.2 mL
Catalog number 1367836C
also known as FISHERTOPSELLING-1367836C-CS
Price (USD)
-
Volume (Metric):
10 mL
Negative Graduations:
2 mL
Tolerance:
±0.4 mL
Perfect for tissue culture work or procedures performed under fume hoods or in confined areas

Chemically inert pipets have negative graduations as well as bidirectional scales.

  • Blue markings are easy to read
  • Packaging meets requirements of small-, medium-, or large-volume use
  • Individually wrapped pipets come in transparent plastic/paper wrappers for easy identification and tear-through, and are further overpacked in handy shelf container/dispensers; ideal for small volumes requiring sterility
  • Multipack with resealable flap for larger volume use permits easy access to several pipets at a time without contaminating unused pipets
  • Outer packaging is recyclable
  • Individually wrapped and multipacked pipets come in sterile and plugged
  • Bulk-packed pipets come in nonsterile and nonplugged

Specifications
Certifications/ComplianceUSP type I, ASTM E438
For Use With (Application)For tissue culture work and other procedures performed under a fume hood or in other confined areas
GraduatedYes
Graduations0.2 mL
Negative Graduations2 mL
Packaging TypeIndividually Wrapped
Tip StyleRegular
Tolerance±0.4 mL
Volume (English)0.33 oz.
ColorYellow
DisposableSingle-use
MaterialBorosilicate Glass
SterilitySterile
TypeSerological Pipet
Volume (Metric)10 mL
Unit SizeCase of 200