UV-Cuvettes - CERTIFIED LIFE SCIENCE QUALITY
Fisher Scientific™

UV-Cuvettes - CERTIFIED LIFE SCIENCE QUALITY

BRAND™ disposable UV-cuvettes are a cost-effective, durable alternative to fragile quartz cuvettes in numerous applications
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Quantity
1368873
also known as FIS-1368873
1.5 to 3 mL500 Pack
13878122
also known as FISHERMIS-13878122-500/PK
70 to 850 μL500 Pack
14377009
also known as FISHERTOPSELLING-14377009-PK
2.5 to 4.5 mL100 Pack
Catalog number 1368873
also known as FIS-1368873
Price (USD)
-
Capacity (Metric):
1.5 to 3 mL
Quantity:
500 Pack
BrandTech™ BRAND™ UV-Cuvette Disposable Cuvets provide transparency from 230 to 900nm and eliminate cleaning and risk of cross-contamination. Ideal for DNA, RNA and protein analysis. Compatible with with most polar organic solvents, acids, and bases.

CERTIFIED LIFE SCIENCE QUALITY cuvettes from BRAND™ are manufactured from virgin raw materials under controlled room conditions, with intensive in-process controls, visual inspections, batch management, and final product inspection to ensure proven functionality.

  • Advanced cuvette design includes recessed windows to protect against scratching in the optical pathway
  • Disposable - cleaning and cross-contamination risks are eliminated
  • Ideal for DNA, RNA, and protein analysis
  • Chemical resistant - can be used with most polar organic solvents, acids, and bases
  • Also compatible with acetone, butanone, DMF, and concentrated hydrochloric acid
  • Grouped by manufacturing mold cavity to ensure lowest variation in extinction coefficient
  • Fits most spectrophotometers without adapters

Ultramicro

  • Available with 8.5 and 15 mm window heights (Z-dimension)
  • May be used with sample volumes as small as 70 μL
  • Can be fitted with plug seal caps (sold separately) for sample storage
  • Individually wrapped UV-Cuvettes are DNA-, DNase-, and RNase-free

Semimicro

  • For sample volumes between 1.5 and 3.0 mL

Macro

  • For sample volumes between 2.5 and 4.5 mL
Specifications
ColorClear
DisposableSingle-use
IncludesCuvette Only
Manufacturing QualityCERTIFIED LIFE SCIENCE QUALITY
Quantity500 Pack
Capacity (Metric)1.5 to 3 mL
For Use With (Application)DNA, RNA, Protein Analysis, Molecular Biology
For Use With (Equipment)Spectrophotometers, Photometers
Height (Metric)45 mm
Lightpath10 mm
MaterialPlastic
Path Length10 mm
ShapeRectangle
SterilityNon-sterile
TypeCuvette
Wavelength Range230 to 900 nm
Width (Metric)12.5 mm
Unit SizePack of 500