BMP™21 LAB Label Printer
BMP™21 LAB Label Printer
BMP™21 LAB Label Printer
BMP™21 LAB Label Printer
BMP™21 LAB Label Printer
Brady Australia

BMP™21 LAB Label Printer

Designed specifically for use in autoclaves, liquid nitrogen, freezers, hot baths and are unaffected by lab chemicals
Have Questions?
Catalog NumberProduct TypeIncludes
139538BMP21 LAB Label PrinterBMP21 LAB Printer, M21-750-7425 Label Cartridge and Quick Start Guide
Catalog number 139538
Price (USD)
-
Product Type:
BMP21 LAB Label Printer
Includes:
BMP21 LAB Printer, M21-750-7425 Label Cartridge and Quick Start Guide
Designed specifically for use in autoclaves, liquid nitrogen, freezers, hot baths and are unaffected by lab chemicals

  • Prints 0.25 to 0.75 in. wide identification to maximise amount of data
  • Vial label function automatically cuts tape according to size of vial
  • Greek symbols, time and date stamps for enhanced sample tracking
  • Built-in automated serialization and bar code
  • ABC keypad, graphics library, label setup keys and menu functions for fast label creation
  • Rechargeable Lithium-ion battery
  • Smart Cell Technology for automatic label setup
  • Also available as kit (BMP21-LAB-KIT1) which includes the AC adapter

  • Molded rubber bumpers provides protection from falls
  • Grab and go ridges grip for easy handling
  • Cutter and label grabber to hold label after cutting
  • Single color printing capability
  • Three line LCD display for clear visibility
  • Maximum roll length: 21 ft. (6.4m)
  • Blue/Gray
  • L x W x H: 9.63 x 4.94 x 2.6 in. (24.46 x 12.5 x 6.6cm)

Applications:

Laboratory Identification, Data Communications Labeling, General and Industrial Labeling, Panel Identification, Wire and Cable Marking, Facility, Safety and Maintenance Identification, Barcode Labeling, Circuit Board Labeling, Healthcare Identification, Lean/5S Labeling.

Specifications
Color CapabilityMonochrome
Depth (Metric)50 mm
DescriptionBMP21-LAB Label Printer - Blister Pack
Dimensions (L x W x H)24.46 x 12.5 x 6.6 cm (9.63 x 4.94 x 2.60 in.)
For Use With (Application)Laboratory identification
Height (Metric)235 mm
IncludesBMP21 LAB Printer, M21-750-7425 Label Cartridge and Quick Start Guide
LanguagesCroatian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Italian, Norwegian (Bokmål), Polish, Portuguese, Romanian, Slovak, Slovenian, Spanish, Swedish, Turkish
Length (Metric)235 mm
MemoryStores 12 labels
Power Supply Details6 AA Batteries, Rechargeable Battery, AC Adaptor
Print Speed0.4 in./sec.
Quantity1 Ea.
Resolution203 dpi
Temperature Range (Metric)5°C to 40°C
Warranty2 Years
Weight (Metric)0.75 kg
Width (Metric)125 mm
ColorGray
Display TypeMonocolor LCD
Print TechnologyThermal Transfer
Product TypeBMP21 LAB Label Printer
Unit SizeEach