Specifications
Alternate Part NumberB33-125-499
AutoclavableAutoclavable
Certifications/ComplianceUL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) Approvals are for White material only, Compliant with Directive 2011/65/EU and 2015/863
For Use With (Application)Component and equipment labelling, Electrical labelling, General identification, Warehouse marking, Wire and cable labelling
For Use With (Equipment)BBP33, and BradyPrinter i3300 Label Printer
Height (English)0.5 in.
Height (Metric)12.70 mm
Labels per Row1
Min. Operating Temperature (Metric)-40°C
No. per Pack1500 Labels/Box
ShapeRectangle
Size (Metric)22.8 x 12.7 mm
Temperature Range (English)-40°F to +194°F
Temperature Range (Metric)-40°C to +90°C
Thickness (English)0.0065 in.
Thickness (Metric)0.166 mm
Adhesive TypeAcrylic, Permanent
CoatingNone
ColorWhite
Dimensions (LxW)12.70 x 22.86 mm
FinishMatte
FormatDie-cut
Length (English)0.5 in.
MaterialPolyamide-coated Nylon Cloth
Print TechnologyThermal Transfer
Printable SidesSingle-side Printable
Product TypeLabel
SterilityNon-sterile
Width (English)0.9 in.
Width (Metric)22.86 mm
Unit SizeEach