Designed especially for use in round-bottom vessels as they spin unrestricted by the vessel contour.
Have Questions?
Change view
Catalog Number
Length (Metric)
Diameter (Metric)
Length (English)
Diameter (English)
1451355
63.5 mm
19 mm
2.5 in.
0.75 in.
14512122
16 mm
6.35 mm
0.625 in.
0.25 in.
2 Options
Catalog number 1451355
Price (USD)
-
Length (Metric):
63.5 mm
Diameter (Metric):
19 mm
Length (English):
2.5 in.
Diameter (English):
0.75 in.
Designed especially for use in round-bottom vessels as they spin unrestricted by the vessel contour.
Particularly well suited for round bottom flasks; shape ensures complete mixing
Offers minimal contact when used in plastic containers
Egg-shape provides pivot point without a separate ring or abrupt change in contour
Magnet itself is egg-shaped encapsulated in FDA grade, USP Class VI Teflon™ PTFE, except three smallest sizes have a cylindrical magnet in egg-shaped Teflon PTFE
Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification