Specifications
AutoclavableAutoclavable
Certifications/ComplianceISO 9001:2008
ColorWhite
Diameter (English)1.5 in.
CoatingPTFE
Diameter (Metric)38.1 mm
Length (Metric)38.1 mm
MaterialAlnico Magnet
Quantity1
ShapeCross
TypeMagnetic Stir Bar
Unit SizeEach