Traceable™ SpatulaBalance
Fisher Scientific™

Traceable™ SpatulaBalance

Scoops and weighs material at once
Have Questions?
Catalog number 14648231
also known as FISHERTOPSELLING-14648231-EACH
Price (USD)
-
Scoops and weighs material at once. Fisherbrand™ Traceable™ SpatulaBalance transfers and weighs crystals, granulated material, solids, liquids, precipitates and chemicals. Digital display is located on easy-grip handle.
  • Three-position, soft-touch keys in the handle tare, hold the display, and change grams/ounces
  • Capacity: 0 to 300.0 grams, readability is 0.1 grams
  • Volume: 0 to 10.580 ounces, readability is 0.005 ounces
  • Chemical- and corrosion-resistant, ABS plastic transfers materials without sticking
  • Scoop detaches for effortless dishwasher-safe cleaning
  • LCD indicates low battery
Specifications
Battery LifeOver a year of usage
Battery Type2 AAA
Certifications/ComplianceISO 17025, NIST
Depth (English)1 in.
Depth (Metric)2.5 cm
Dimensions (L x W)9 x 2 in. (22.9 x 5.1 cm)
IncludesTwo “AAA” batteries
Length (English)9 in.
Length (Metric)22.9 cm
Linearity±0.2 g
MaterialABS Plastic
Model3475
Repeatability±0.1 g
TypeSpatula Balance
Weight (English)0.18 lb.
Weight (Metric)0.085 kg
Width (English)2 in.
Width (Metric)5.1 cm
Capacity0 to 0.66 lb., 0 to 300 g
Display TypeLCD
Readability0.1 g
Unit SizeEach