Mini Vortex Mixer
Fisher Scientific™

Mini Vortex Mixer

Accepts tubes and vessels of all sizes.
Have Questions?
Catalog NumberModelElectrical Requirements
14955151Fisherbrand Mini (for US)115 V, 50/60 Hz
Catalog number 14955151
Price (USD)
-
Model:
Fisherbrand Mini (for US)
Electrical Requirements:
115 V, 50/60 Hz
Accepts tubes and vessels of all sizes. Fisherbrand™ Mini Vortex Mixer is an extremely compact vortex mixer with a horizontally circular, orbital mixing motion.
Accepts tubes and vessels of all sizes. Fisherbrand™ Mini Vortex Mixer is an extremely compact vortex mixer with a horizontally circular, orbital mixing motion.
Specifications
Amperage0.6 A
Depth (English)3.8 in.
Dimensions (L x W x H)3.8 x 3.8 x 2.5 in. (9.65 x 9.65 x 6.35 cm)
Electrical Requirements115 V, 50/60 Hz
Frequency50/60 Hz
Height (English)2.5 in.
Height (Metric)6.35 cm
Length (English)3.8 in.
Length (Metric)9.65 cm
MaterialRubber Platform
Motor TypeDC
Operating ModesTouch
Product TypeMini Vortex Mixer
Weight (English)1 lb.
Weight (Metric)0.5 kg
Width (English)3.8 in.
Width (Metric)9.65 cm
ModelFisherbrand Mini (for US)
Orbit4.5 mm
Speed Range2800 rpm
Voltage115 V
Unit SizeEach