Specifications
Accuracy (Temperature)±0.2°C
Battery Life7 Days
CalibrationCalibrated
IncludesThermometer, AC adapter, 2 stainless-steel probes w/ platinum RTD sensor.
InterfaceUSB
ModelExcursion-Trac, 2 probes
Range-90°C to +105°C (-130°F to +221°F)
Sensor TypesPlatinum RTD
Temperature Range (English)-130°F to +221°F
Temperature Range (Metric)-90°C to +105°C
Temperature Resolution0.01°
Alarm TypesLED Indicator, Audible, Flashing LCD Segment
Display TypeLCD
Software TypeTraceableLIVE
TypeTemperature Datalogger
Unit SizeEach